LT400 - 4" STR LT Conn

Eaton

  • $303.88 (Each)
  • $303.88 (Each)

  • $30,387.98 (Per 100)

In-Stock: 3 available locally (Wichita Falls, TX) ( change location)
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
LT400
Manufacturer
Eaton
Manufacturer's Part Number
LT400
Description
4" STR LT Conn
Liquid Tight Straight Connector, 4 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.750 In Length, 5.750 In Diameter, Non-Insulated, Threaded Connection, 789.2 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564304001 / 00784564304001
Weight per unit
7.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$303.88 (Each)
Carton
$303.88 (Each)
Stock Availability
Wichita Falls
3 (Check another store)
DFW RDC
0
All Stores
262
Resources
Tech Bulletins
 
 
LT400 - Tech Bulletin
Attachments
 
 
LT400 - Specification Sheet
Images
 
 
LT400 - Small Image
 
LT400 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
Material, Color, and Finish
Color
MALLEABLE IRON
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
5.750 in
Length
2.750 in
Descriptions
Description
4" STR LT CONN
Extra Long Description
CRH LT400 4 LT CONN
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Long Description
Liquid Tight Straight Connector, 4 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.750 in Length, 5.750 in Diameter, Non-Insulated, Threaded Connection, 789.2 lb/100
Product Type
Liquid Tight Straight Connector
Short Description
Liquid Tight Straight Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 4 in, Straight
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
Additional Information
Connection Orientation
Straight
Connection Type
Threaded
Dimensions
4.0000 IN X 5.7500 IN X 5.7500 IN
For Use With
Liquidtight Flexible Metallic Conduit
Installation Type
THREADED
Insulated/Non-Insulated
Non-Insulated
Package Quantity
1 ct
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT400
Sub Brand
Liquidator(TM)
GTIN
00784564304001
UPC
784564304001
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
4 in
Packaging
Weight
789.2 lb/100
Weight per each
7.55
Carton
1
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
Standard
UL 467, UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LT400.
Jump To:

Similar Items

Similar items are close alternatives to LT400, though they may not be 100% alike.

Cross Referenced

These items are similar to LT400 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LS400 AFC Cable Systems 00077680136855
ST-400 Appleton Electric 00781381679800
439-SLT Bridgeport Fittings 00781747024398
439SLT Bridgeport Fittings n/a
LT400 Eaton Crouse-Hinds 00784564304001
LT400SA Eaton Crouse-Hinds 00784564962683
K400 Killark 00783936998541
4Q-400 O-Z Gedney 00783126618051
3416 Raco 00050169034163
H400 Raco n/a
LTM400 Raco n/a
5240 Thomas & Betts 00786210052403
LT110 Thomas & Betts n/a
5240AL Thomas & Betts 00786210838304
SLT-0 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat