MLL2UNV1 - 2FT 3600LUM 100-277VAC Led Lum For HZRD Loc.

Eaton

  • $1980.38 (Each)
  • $1,980.38 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MLL2UNV1
Manufacturer
Eaton
Manufacturer's Part Number
MLL2/UNV1
Description
2FT 3600LUM 100-277VAC Led Lum For HZRD Loc.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Hazardous Location & Vapor Tight Lighting
UNSPSC
39111904 - Marine location fixture
UPC/GTIN
662276502697 / 00662276502697
Weight per unit
10 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,980.38 (Each)
Resources
Images
 
 
MLL2UNV1 - Small Image
 
MLL2UNV1 - Large Image
Attachments
 
 
MLL2UNV1 - Specification Sheet
Brochures
 
 
MLL2UNV1 - Brochure
Other Links
 
 
MLL2UNV1 - Other
 
MLL2UNV1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.240000
Voltage Rating
100-277 VAC; 108-250 VDC
Lamp Type
LED
Material, Color, and Finish
Color
0.06A (at 120V)/0.07A(at 277V)
Style
Feraloy
Descriptions
Product Type
2FT Linear Led Wide Glass
extra long description
CRS-H MLL2/UNV1 2FT LINEAR LED WIDE
Description
2FT 3600LUM 100-277VAC LED LUM FOR HZRD LOC.
Features
The Champ MLL linear LED is specifically designed to replace fluorescent T12, T8 and T5HO lighting in harsh and hazardous applications. Available in 2 foot and 4 foot versions, the Champ MLL features a rugged and durable design with the industrys most versatile and flexible mounting options. The Champ MLL is the ideal solution for high vibration, impact and hose down applications in Class I and Class II hazardous locations.
Additional Information
dimensions
28.3300 IN X 6.2200 IN X 2.7000 IN
Cord Type
Eaton Crouse-Hinds
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
MLL2/UNV1
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00662276502697
UPC
662276502697
Taxonomies, Classifications, and Categories
Category Description
LED HAZARDOUS LOCATION & VAPOR TIGHT LIGHTING
Type
Light fixture
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
10
Carton
1
Uses, Certifications, and Standards
standard
UL 844, C1D2, C2D1, UL/cUL 1598 & 1598A, Zone 2 NEC/CEC
Application
With Arrow-Hart Switch, Without Overload Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat