PLG2 - 3/4" Recessed Plug

Eaton

  • $10.88 (Each)
  • $10.88 (Each)

  • $544.00 (Per 50)

In-Stock: 1 available locally (Galveston, TX) ( change location)
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
PLG2
Manufacturer
Eaton
Manufacturer's Part Number
PLG2
Description
3/4" Recessed Plug
Plug, 3/4 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, Threaded Connection, 0.11 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274565408 / 00782274565408
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.88 (Each)
Standard Packaging
$544.00 (Per 50)
Stock Availability
Galveston
1 (Check another store)
Deer Park
116
All Stores
4,859
Resources
Tech Bulletins
 
 
PLG2 - Tech Bulletin
Attachments
 
 
PLG2 - Specification Sheet
Images
 
 
PLG2 - Small Image
 
PLG2 - Large Image
 
PLG2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material
Steel
Dimensions and Weight
Size
3/4 in
Descriptions
Description
3/4" RECESSED PLUG
Extra Long Description
CRH PLG2 3/4 RECESSED HEAD PLG
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Long Description
Plug, 3/4 in Trade Size, PLG Model, Electro Galvanized with Chromate Treatment, Threaded Connection, 0.11 lb/EA
Product Type
Plug
Short Description
Plug, 3/4 in, Electro Galvanized with Chromate Treatment
Special Features
Clean Tapered Thread
Additional Information
Color/Finish
Electro Galvanized with Chromate Treatment
Connection Type
Threaded
Dimensions
1.0300 IN X 1.0300 IN X 0.6400 IN
Enclosure Type
Class I Div 1 and 2 Group A B
For Use With
Threaded Conduit Hub
Made In USA
yes
Package Quantity
1 CT;50 Pk
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30;NEC Certified
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PLG2
Model
PLG
GTIN
00782274565408
UPC
782274565408
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.11 lb/EA
Weight per each
0.11
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Used for Closing Threaded Conduit Hubs
Standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,859

Location search:
These alternate items can be purchased instead of PLG2.
Jump To:

Similar Items

Similar items are close alternatives to PLG2, though they may not be 100% alike.

Cross Referenced

These items are similar to PLG2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
3275 Adalet n/a
PLG-75R Appleton Electric 00781381455572
PLG2 Eaton Crouse-Hinds 00782274565408
TP7944 Eaton Crouse-Hinds 786189079449
PLG2M Eaton Crouse-Hinds 00784564170026
PLUG2 Killark 00783936010625
30292 Mulberry 95327302920
PLG-75R O-Z Gedney 00783126448054
WPLG754 O-Z Gedney 687855030286
WPBP75 Legrand Pass & Seymour 785007116182
P-2 Producto Electric Corp. 785244100227
1011C Producto Electric Corp. 00785244210117
PC-3/4-PL Perfect Line n/a
5270-0 Raco 50169527009
5370-0 Raco n/a
PL-75 Teddico-BWF 87115210104
PLG-2-RD Thomas & Betts 42269449756
PLG2TB Thomas & Betts 00786210057491
DPLG-2 Thomas & Betts 42269810419
DN-415 Thomas & Betts 785055201601
PLG-2 Thomas & Betts 00042269002289
PLG2-TB Thomas & Betts Conduit n/a
PC 3/4 PL Thomas & Betts Conduit n/a
992 Topaz n/a

* All prices subject to change.

Begin Live Chat