T75M - 3/4" T FM5 Conduit Body

Eaton

  • $25.05 (Each)
  • $25.05 (Each)

  • $250.46 (Per 10)

  • $2,504.63 (Per 100)

In-Stock: 15 available locally (West Monroe, LA) ( change location)
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
T75M
Manufacturer
Eaton
Manufacturer's Part Number
T75M
Description
3/4" T FM5 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 5 Body Type, 3/4 In Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 3/4 In Hub Size, Tee Side Hub Location, T Configuration, 6 In Length, 1.5 In Width, 2.25 In Height, Threaded, 1.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274756240 / 00782274756240
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.05 (Each)
Carton
$250.46 (Per 10)
Stock Availability
West Monroe
15 (Check another store)
All Stores
381
Resources
Tech Bulletins
 
 
T75M - Tech Bulletin
Attachments
 
 
T75M - Specification Sheet
Images
 
 
T75M - Small Image
 
T75M - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Hub Location
Tee Side
Number Of Hubs
3
Shape
T
Material, Color, and Finish
Finish
Electrogalvanized with Aluminum Acrylic Paint
Dimensions and Weight
Height
2.25 in
Hub Size
3/4 in
Length
6.00
Width
1.5 in
Descriptions
Description
3/4" T FM5 CONDUIT BODY
Extra Long Description
CRH T75M 3/4 FORM 5 T COND BODY MAL
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Long Description
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 5 Body Type, 3/4 in Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 3/4 in Hub Size, Tee Side Hub Location, T Configuration, 6 in Length, 1.5 in Width, 2.25 in Height, Threaded, 1.35 lb/EA
Product Type
Conduit Body
Short Description
Conduit Body, 3/4 in, T Shape Form 5 Body, Steel
Special Features
Conduit Hubs Have Tapered Threads and Feature Integral Bushings for Protection of Wire Insulation
Additional Information
Body Type
Form 5
Cable Entry Type
Side
Connection Type
Threaded
Dimensions
6.0000 IN X 1.5000 IN X 2.2500 IN
For Use With
Rigid Conduit
Form
Form 5
Mounting Type
Threaded
Package Quantity
10 CT
Standards Met
Federal Specification W-C-586B;UL 514B Listed;CSA Certified C22.2 No.18
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T75M
GTIN
00782274756240
UPC
782274756240
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
3/4 in
Packaging
Weight
1.35 lb/EA
Weight per each
1.35
Carton
10
Uses, Certifications, and Standards
Application
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Configuration
T
Enclosure
Condulet
Standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of T75M.
Jump To:

Similar Items

Similar items are close alternatives to T75M, though they may not be 100% alike.

Cross Referenced

These items are similar to T75M but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
T75-M Appleton Electric 781381687102
T75M Appleton Electric 00781381687102
T-62 Bridgeport Fittings 00781747065629
T75M Eaton Crouse-Hinds 00782274756240
MT75 Garvin Industries n/a
OT2M Killark n/a
LTLA-75 Madison Electric 00784297323928
T-75 O-Z Gedney 00783126517200
T-75M Producto Electric Corp. n/a
T75M Thomas & Betts 00786210960722
T27 Thomas & Betts 00786210924984
T75M Thomas & Betts Conduit n/a
T2M Topaz 00751338218406

* All prices subject to change.

Begin Live Chat