TP163 - 2X3, 2-1/2D GNGBL SWCH BX, NM CBL

Eaton

  • $17.07 (Each)
  • $17.07 (Each)

  • $853.36 (Per 50)

  • $1,706.72 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP163
Manufacturer
Eaton
Manufacturer's Part Number
TP163
Description
2X3, 2-1/2D GNGBL SWCH BX, NM CBL
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", Hold-Tite, 2, NM Clamps, 2-1/2", Steel, Ears, Gangable, 12.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
786189101638 / 00786189101638
Weight per unit
0.642 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.07 (Each)
Carton
$853.36 (Per 50)
Resources
Images
 
 
TP163 - Small Image
 
TP163 - Large Image
Attachments
 
 
TP163 - Specification Sheet
Tech Bulletins
 
 
TP163 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
2 In Width X 2-1/2 In Depth X 3 In Height
Descriptions
extra long description
THEP TP163 2 1/2 DP SW BX NM CAB EA
Product Type
2 1/2 DP SW BX NM Cab Ears Hold Tite BKT
Description
2X3,2-1/2D GNGBL SWCH BX,NM CBL
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
Long Description
Eaton Crouse-Hinds series Switch Box, (1) 1/2", Hold-Tite, 2, NM clamps, 2-1/2", Steel, Ears, Gangable, 12.5 cubic inch capacity
Construction
Welded
Special Features
Ears
Additional Information
Knockouts
(1) 1/2 in
dimensions
2.0000 IN X 2.5000 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP163
GTIN
00786189101638
UPC
786189101638
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch box
Packaging
Weight per each
0.642
Carton
50
Uses, Certifications, and Standards
Mounting
Hold Tite Bracket
standard
UL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat