TP224 - 2-1/2D SWBX W/Ears&Ko

Eaton

  • $17.97 (Each)
  • $17.97 (Each)

  • $898.34 (Per 50)

  • $1,796.68 (Per 100)

Availability: In Stock Locally
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
TP224
Manufacturer
Eaton
Manufacturer's Part Number
TP224
Description
2-1/2D SWBX W/Ears&Ko
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", Hold-Tite, Conduit (No Clamps), 2-1/2", (1) 1/2", Steel, Ears, Gangable, 12.5 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Switch Boxes
UNSPSC
39121306 - Switch box
UPC/GTIN
786189102246 / 00786189102246
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.97 (Each)
Carton
$17.97 (Each)
Standard Packaging
$898.34 (Per 50)
Resources
Images
 
 
TP224 - Small Image
 
TP224 - Large Image
Attachments
 
 
TP224 - Specification Sheet
Tech Bulletins
 
 
TP224 - Tech Bulletin
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
Steel
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
2 In Width X 2-1/2 In Depth X 3 In Height
Descriptions
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
extra long description
THEP TP224 2 1/2 DP COND SW BX HOLD
Description
2-1/2D SWBX W/EARS&KO
Product Type
2 1/2 DP Cond SW BX Hold Tite BKT Ears
Construction
Welded
Long Description
Eaton Crouse-Hinds series Switch Box, (1) 1/2", Hold-Tite, Conduit (no clamps), 2-1/2", (1) 1/2", Steel, Ears, Gangable, 12.5 cubic inch capacity
Special Features
Ears
Additional Information
Knockouts
(1) 1/2 in_(1) 1/2 in
dimensions
2.0000 IN X 2.5000 IN X 3.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP224
GTIN
00786189102246
UPC
786189102246
Taxonomies, Classifications, and Categories
Category Description
SWITCH BOXES
Type
Switch box
Packaging
Weight per each
0.61
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Hold Tite, Ear
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP224.
Jump To:

Cross Referenced

These items are similar to TP224 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP224 Eaton Crouse-Hinds 00786189102246
GB-1-OW Orbit Industries 00835243013995
506 Raco 00050169005064
52-OW Thomas & Betts n/a
CDOW-TG Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat