TP246 - 3 1/2" Gangable Bracket M

Eaton

  • $21.32 (Each)
  • $21.32 (Each)

  • $532.98 (Per 25)

  • $2,131.93 (Per 100)
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
TP246
Manufacturer
Eaton
Manufacturer's Part Number
TP246
Description
3 1/2" Gangable Bracket M
Eaton Crouse-Hinds Series Switch Box, (1) 1/2", S, Set 7/8", 2, Ac/MC Clamps, 3-1/2", (1) 1/2" , Steel, (2) 1/2", Gangable, 18.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121306 - Switch box
UPC/GTIN
786189102468 / 00786189102468
Weight per unit
0.89 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.32 (Each)
Carton
$532.98 (Per 25)
Resources
Tech Bulletins
 
 
TP246 - Tech Bulletin
Attachments
 
 
TP246 - Specification Sheet
Images
 
 
TP246 - Large Image
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
Steel
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
2 In Width X 3-1/2 In Depth X 3 In Height
Descriptions
Description
3 1/2" GANGABLE BRACKET M
Features
Crouse-Hinds series steel switch boxes house electrical devices, switches and outlets. They are available in non-gangable or gangable configurations. Boxes are certified for use in the U.S. and Canada.
Product Type
3 1/2 DP Mci Cab SW BX S Set 7/8 BKT
extra long description
THEP TP246 3 1/2 DP MCI CAB SW BX S
Long Description
Eaton Crouse-Hinds series Switch Box, (1) 1/2", S, set 7/8", 2, AC/MC clamps, 3-1/2", (1) 1/2" , Steel, (2) 1/2", Gangable, 18.0 cubic inch capacity
Special Features
Weight 88 Lb per 100
Construction
Welded
Additional Information
Knockouts
(1) 1/2 in_(1) 1/2 in
dimensions
2.0000 IN X 3.5000 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
TP246
Brand
Eaton
GTIN
00786189102468
UPC
786189102468
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Switch box
Packaging
Weight per each
0.89
Carton
25
Uses, Certifications, and Standards
Mounting
7/8 In Setback S Bracket
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP246.
Jump To:

Cross Referenced

These items are similar to TP246 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP246 Eaton Crouse-Hinds 00786189102468
175FVB O-Z Gedney 00687855539437
604 Raco 00050169006047
54FBX Thomas & Betts n/a
CXV Thomas & Betts 00785991107104

* All prices subject to change.

Begin Live Chat