TP7244 - 2G WP Outlet CVR, (1)Gfci, (1)SNGL Tog or RCPT

Eaton

  • $29.48 (Each)
  • $29.48 (Each)

  • $294.79 (Per 10)

  • $2,947.88 (Per 100)
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
TP7244
Manufacturer
Eaton
Manufacturer's Part Number
TP7244
Description
2G WP Outlet CVR, (1)Gfci, (1)SNGL Tog or RCPT
Eaton Crouse-Hinds Series Weatherproof Self-Closing Cover, Gray, Die Cast Aluminum, Vertical, Two-Gang, GFI Devices and One Single Switch or Receptacle
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
786189072440 / 00786189072440
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.48 (Each)
Carton
$294.79 (Per 10)
Resources
Tech Bulletins
 
 
TP7244 - Tech Bulletin
Images
 
 
TP7244 - Large Image
 
TP7244 - Large Image
 
TP7244 - Large Image
 
TP7244 - Small Image
Other Links
 
 
TP7244 - Other
 
TP7244 - Other
 
TP7244 - Other
Attachments
 
 
TP7244 - Specification Sheet
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
Die Cast Aluminum
Number of Gangs
2
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
2G WP Vert GFI Dev 1 Sing SW Rec CVR Gry
Features
Weatherproof outlet boxes and covers from Eaton's Crouse-Hinds Division are for use in branch circuit wiring in wet, damp or dry locations. Offering durability and corrosion resistance, they are available in single-, two- and three-gang and round outlet boxes. A large variety of self-closing covers in one- and two-gang configurations is also available.
Description
2G WP OUTLET CVR,(1)GFCI,(1)SNGL TOG OR RCPT
extra long description
THEP TP7244 2G WP VERT GFI DEV 1 SI
Special Features
Two Gang, With Gasket
Long Description
Eaton Crouse-Hinds series weatherproof self-closing cover, Gray, Die cast aluminum, Vertical, Two-gang, GFI devices and one single switch or receptacle
Additional Information
dimensions
4.6300 IN X 1.7500 IN X 4.5600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
TP7244
GTIN
00786189072440
UPC
786189072440
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Weatherproof self-closing cover
Packaging
Weight per each
0.61
Carton
10
Uses, Certifications, and Standards
standard
Contact Manufacturer
Mounting
DEVICE
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies - Communications and Telecom
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP7244.
Jump To:

Similar Items

Similar items are close alternatives to TP7244, though they may not be 100% alike.

Two Gang Weatherproof Vertical Mount Box Cover, One Toggle Switch and One Gfci R...
  • Our Part #: E9G2GTNCAR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: E9G2GTN-CAR
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 5 ($305.10) ·
E9G2GTNCAR - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$61.02

Each

QTY:
Each
Add
Mulberry; Self Closing Device Cover; Material: Solid Aluminum Plate, Heavy Duty ...
  • Our Part #: 30468
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30468
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.43) ·
30468 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$22.43

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TP7244 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WVSG2 Appleton Electric 00687855030460
TP7244 Eaton Crouse-Hinds 00786189072440
5040-0 Raco 00050169504000
2CCSG Thomas & Betts 00042269350755
WSGF100C Thomas & Betts 00785055201120
37240 Morris 00601986372404
30468 Mulberry 00095327304689
CA726G Legrand Pass & Seymour 00785007264654
FGV-291V Teddico-BWF 00087115272928

* All prices subject to change.

Begin Live Chat