UNF205SA - 3/4" Alum Female Union

Eaton

  • $65.94 (Each)
  • $65.94 (Each)

  • $659.40 (Per 10)

In-Stock: 39 available at other locations ( find a store with stock)
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
UNF205SA
Manufacturer
Eaton
Manufacturer's Part Number
UNF205 SA
Description
3/4" Alum Female Union
Eaton Crouse-Hinds Series Unf Union, Rigid/Imc, Female, Copper-Free Aluminum, Group B Rated, 3/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274101835 / 00782274101835
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.94 (Each)
Standard Packaging
$659.40 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
39
Resources
Images
 
 
UNF205SA - Small Image
 
UNF205SA - Large Image
 
UNF205SA - Large Image
Attachments
 
 
UNF205SA - Specification Sheet
Tech Bulletins
 
 
UNF205SA - Tech Bulletin
Other Links
 
 
UNF205SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Descriptions
Product Type
3/4 NPT Female Al Unf Union
Features
Crouse-Hinds series explosionproof unions are installed in rigid/IMC conduit systems to connect conduit to conduit, a conduit fitting, junction box or device enclosure. Expansion unions are also available, which allow for expansion and contraction of conduit and compensate for conduit cut too short. Available in a variety of materials, including stainless steel, to suit customer preferences. Explosionproof elbows allow for a 90° change in direction to the conduit run, or when terminating at a box or fit
extra long description
CRS-H UNF205 SA 3/4 NPT FEMALE AL U
Description
3/4" ALUM FEMALE UNION
Long Description
Eaton Crouse-Hinds series UNF union, Rigid/IMC, Female, Copper-free aluminum, Group B rated, 3/4"
Special Features
1-13/16 In Diameter X 1-3/4 In Length
Additional Information
dimensions
1.9100 IN X 1.7800 IN X 1.7800 IN
Manufacturer Information
Manufacturers Part Number
UNF205 SA
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274101835
UPC
782274101835
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
Union
Packaging
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 39

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
1 View Store
Texarkana
12 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of UNF205SA.
Jump To:

Similar Items

Similar items are close alternatives to UNF205SA, though they may not be 100% alike.

Union, 3/4 In Trade Size, Unf Model, Zinc Electro-Plated, Threaded Connection, 1...
  • MFR Part #: UNF75NR
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($328.90) · 50 ($1,644.50) ·
UNF75NR - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$32.89

Each

QTY:
Each
Add
Unilets Unf Union, Trade Size: 3/4 In, Outside Diameter: 1-3/4 In, Length: 1.47 ...
  • MFR Part #: UNF75NR-A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($289.80) · 50 ($1,449.00) ·
UNF75NRA - Appleton/Oz Gedney

Check local availability

Total Availability: Out of Stock

Book Price

$28.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to UNF205SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
XU3 Adalet 00781063183052
UNF75NR-A Appleton Electric 00781381234139
UNF205-SA Eaton Crouse-Hinds 00782274101835
GUF-2 Killark 00783936270029
UNF-75A O-Z Gedney 00783126551785

* All prices subject to change.

Begin Live Chat