X67 - 2" X FM7 Conduit Body

Eaton

  • $222.13 (Each)
  • $222.13 (Each)

In-Stock: 11 available locally (Little Rock, AR) ( change location)
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
X67
Manufacturer
Eaton
Manufacturer's Part Number
X67
Description
2" X FM7 Conduit Body
Conduit Body, Electrogalvanized With Aluminum Acrylic Paint, Form 7 Body Type, 2 In Trade Size, Threaded Connection, X Shape, Side Cable Entry, 4 Hubs, 2 In Hub Size, Cross Hub Location, X Configuration, 9.1875 In Length, 3.125 In Width, 5.1875 In Height, Threaded, 6.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274746807 / 00782274746807
Weight per unit
6.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$222.13 (Each)
Stock Availability
Little Rock
11 (Check another store)
All Stores
485
Resources
Attachments
 
 
X67 - Specification Sheet
Tech Bulletins
 
 
X67 - Tech Bulletin
Other Links
 
 
X67 - Other
 
X67 - Other
 
X67 - Other
 
X67 - Other
Images
 
 
X67 - Small Image
 
X67 - Large Image
 
X67 - Large Image
 
X67 - Large Image
 
X67 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded / Set Screw
Hub Location
Cross
Number Of Hubs
4
Shape
X
Material, Color, and Finish
Finish
Electrogalvanized with Aluminum Acrylic Paint
Dimensions and Weight
Height
5.1875 in
Hub Size
2 in
Length
9.1875 in
Width
3.125 in
Descriptions
Description
2" X FM7 CONDUIT BODY
Extra Long Description
CRH X67 2 NPT X FORM 7 CNDT OUTLET
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Long Description
Conduit Body, Electrogalvanized with Aluminum Acrylic Paint, Form 7 Body Type, 2 in Trade Size, Threaded Connection, X Shape, Side Cable Entry, 4 Hubs, 2 in Hub Size, Cross Hub Location, X Configuration, 9.1875 in Length, 3.125 in Width, 5.1875 in Height, Threaded, 6.25 lb/EA
Product Type
Conduit Body
Short Description
Conduit Body, 2 in, X Shape Form 7 Body, Steel
Special Features
Form 7 Condulet Outlet Bodies Approach Conduit in Size For Neat;Compact Installations;Orm 7 Has Exclusive Snaptight and Wedgenut Cover Attachment to Provide Clear;Unobstructed Cover Opening;Conduit Hubs Have Tapered Threads and Feature Integral Bushings
Additional Information
Body Type
Form 7
Cable Entry Type
Side
Connection Type
Threaded
Dimensions
9.1900 IN X 3.1300 IN X 5.1900 IN
For Use With
Rigid Conduit
Form
Form 7
Mounting Type
Threaded
Package Quantity
1 ct
Standards Met
Federal Specification WC-586D;UL 514B Listed;CSA Certified C22.2
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
X67
GTIN
00782274746807
UPC
782274746807
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Trade Size
Trade Size
2 in
Packaging
Weight
6.25 lb/EA
Weight per each
6.2
Carton
1
Uses, Certifications, and Standards
Application
Act as Pull Outlets for Conductors being Installed;Provide Openings for Making Splices and Taps in Conductors;Connect Conduit Sections;Provide Taps for Branch Conduit Runs;Make 90° Bends in Conduit Runs;Provide for Access to Conductors for Maintenance and Future System Changes
Configuration
X
Enclosure
Condulet
Standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of X67.
Jump To:

Similar Items

Similar items are close alternatives to X67, though they may not be 100% alike.

Cross Referenced

These items are similar to X67 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
X67 Appleton Electric 00781381507394
X67 Eaton Crouse-Hinds 00782274746807
X67 Killark 00783936011653
X67 O-Z Gedney 00783126521528
X67 Thomas & Betts 00786210086651
X67 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat