DI12VBL308016 - 3000K 16.4' Tape Spool

Diode Led

  • $263.33 (Each)
  • $263.33 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DI12VBL308016
Manufacturer
Diode Led
Manufacturer's Part Number
DI-12V-BL30-8016
Description
3000K 16.4' Tape Spool
Led Tape Light, 286 LM Brightness (Lumens), 81 Color Rendering Index, 3000 K Color Temperature, Dimmable, 27 FT Length, Ce Certified;Culus Listed;Rohs Compliant;Ul Certified Standards Met, 12 V DC Voltage Rating, 12 Yr Warranty, 2.88 W Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/GTIN
848333001772 / 00848333001772
Weight per unit
0.531 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$263.33 (Each)
Resources
Images
 
 
DI12VBL308016 - Small Image
 
DI12VBL308016 - Small Image
 
DI12VBL308016 - Large Image
 
DI12VBL308016 - Large Image
Specifications Sheets
 
 
DI12VBL308016 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
2.88 W
Voltage Rating
12 V dc
Material, Color, and Finish
Color Rendering Index
81
color temperature
3000 k
Style
Transitional
Finish
WHITE GLOSS
Dimensions and Weight
Length
27 ft
Descriptions
Long Description
LED Tape Light, 286 lm Brightness (Lumens), 81 Color Rendering Index, 3000 K Color Temperature, Dimmable, 27 ft Length, CE Certified;cULus Listed;RoHS Compliant;UL Certified Standards Met, 12 V dc Voltage Rating, 12 yr Warranty, 2.88 W Wattage
Features
The popular BLAZE(TM) LED Tape Light excels in task and ambient lighting. BLAZE high CRI light quality for excellent color rendering performance. The superior light output combined with its high light quality, has made BLAZE our best selling linear lighting solution.
Short Description
LED Tape Light, 2.88 W, 12 V dc, 81 CRI, 3000K, 286 lm
Description
3000K 16.4' TAPE SPOOL
Product Type
Led Tape Light
Additional Information
Brightness (Lumens)
286 lm
Warranty
12 yr
Standards Met
UL Certified;cULus Listed;CE Certified;RoHS Compliant
dimmable
Yes
Voltage
12.00 IN
Category
Specialty Items
Safety Rating
UL mA
Manufacturer Information
Brand
Diode Led
Manufacturers Part Number
DI-12V-BL30-8016
GTIN
00848333001772
UPC
848333001772
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Type
LED Tapes
Packaging
Weight per each
0.531
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat