1032G - #10-32 X 3/8'' HH Phil Ground Screw

LH Dottie

  • $0.08 (Each)
  • $0.08 (Each)

  • $8.11 (Per 100)

In-Stock: 200 available locally (Ruston, LA) ( change location)
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
1032G
Manufacturer
LH Dottie
Manufacturer's Part Number
1032G
Description
#10-32 X 3/8'' HH Phil Ground Screw
Ground Screw, Steel, Hex/Slotted/Phillips/Square Head, Green, #10-32 Thread Size, #10 Awg Diameter, 0.44 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
781002141075 / 00781002141075
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.08 (Each)
Carton
$8.11 (Per 100)
Stock Availability
Ruston
200 (Check another store)
West Monroe
300
All Stores
118,763
Resources
Images
 
 
1032G - Small Image
 
1032G - Large Image
 
1032G - Large Image
Specifications Sheets
 
 
1032G - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Green
Dimensions and Weight
Diameter
#10 AWG
Length
3/8
Size
1/4
Descriptions
Description
#10-32 X 3/8'' HH PHIL GROUND SCREW
Extra Long Description
DOTTIE 1032G 10-32 X 3/8" Ground Sc
Features
Used to Grounding Pigtails
Long Description
Ground Screw, Steel, Hex/Slotted/Phillips/Square Head, Green, #10-32 Thread Size, #10 AWG Diameter, 0.44 lb
Product Type
Ground Screw
Short Description
Ground Screw, Steel, Green, #10-32, #10
Special Features
Features: Used to Grounding Pigtails
Additional Information
Drive Type
Hex/Slotted/Phillips/Square
Package Quantity
100 CT;4000 PK
Point Style
Leader Point
Thread Size
#10-32
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
1032G
GTIN
00781002141075
UPC
781002141075
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Ground Machine Screw
Packaging
Weight
0.44 lb
Weight per each
0.006
Carton
100
Uses, Certifications, and Standards
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 118,763

Location search:
These alternate items can be purchased instead of 1032G.
Jump To:

Similar Items

Similar items are close alternatives to 1032G, though they may not be 100% alike.

Cross Referenced

These items are similar to 1032G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
1032G LH Dottie 00781002141075
GS Garvin Industries 00785592800060
63299 Halex 00051411632991
80006 Minerallac 00085937800060
GS Producto Electric Corp. 00785244048055

* All prices subject to change.

Begin Live Chat