14H134 - 1/4'' X 1-3/4'' Slotted HWH Concrete Screw Anchor

LH Dottie

  • $89.24 (Per 100)
  • $0.89 (Each)

  • $89.24 (Per 100)

In-Stock: 500 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14H134
Manufacturer
LH Dottie
Manufacturer's Part Number
14H134
Description
1/4'' X 1-3/4'' Slotted HWH Concrete Screw Anchor
Concrete Anchor System, Steel, 1-3/4 In Length, Ceramic Coated, Slotted Hex Head, 1/4 In Diameter, 3/16 In Drill Size, Slotted Hex Drive, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002252887 / 00781002252887
Weight per unit
0.017 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.89 (Each)
Carton
$89.24 (Per 100)
Stock Availability
Nacogdoches
500 (Check another store)
All Stores
37,400
Resources
Images
 
 
14H134 - Small Image
 
14H134 - Large Image
 
14H134 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Ceramic Coated
Dimensions and Weight
Diameter
1/4 in
Length
1-3/4
Size
1/4 x 1-3/4
Descriptions
Product Type
Concrete Anchor System
Long Description
Concrete Anchor System, Steel, 1-3/4 in Length, Ceramic Coated, Slotted Hex Head, 1/4 in Diameter, 3/16 in Drill Size, Slotted Hex Drive, 0.02 lb
Features
Includes Drill, Hex Head Slotted
Short Description
Concrete Anchor System, Steel, 1-3/4 in, Ceramic Coated
extra long description
DOTTIE 14H134 1/4 X 1-3/4" Hex Head
Description
1/4'' X 1-3/4'' SLOTTED HWH CONCRETE SCREW ANCHOR
Special Features
Features: Includes Drill, Hex Head Slotted
Additional Information
Head Type
Slotted Hex
for use with
Poured Concrete;Prestressed Concrete;Cinder Block;Brick;Mortar
Drill Size
3/16 in
Drive Type
Slotted Hex
package quantity
100 PK
Bit Size
5/16
included
Drill
Thread Size
1/4
Thread Type
Hi-Low
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
14H134
GTIN
00781002252887
UPC
781002252887
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Hex Head Concrete Anchor System
Availability
minimum qty
100
Packaging
Weight
0.02 lb
Weight per each
0.017
Carton
100
Uses, Certifications, and Standards
Application
Poured Concrete, Prestressed Concrete, Cinder Block, Brick, Mortar
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 37,400

Location search:

* All prices subject to change.

Begin Live Chat