14H214 - 1/4'' X 2-1/4'' Slotted HWH Concrete Screw Anchor

LH Dottie

  • $67.21 (Per 100)
  • $0.67 (Each)

  • $67.21 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14H214
Manufacturer
LH Dottie
Manufacturer's Part Number
14H214
Description
1/4'' X 2-1/4'' Slotted HWH Concrete Screw Anchor
Concrete Anchor System, Steel, 2-1/4 In Length, Ceramic Coated, Hex Head, 1/4 In Diameter, 3/16 In Drill Size, Hex Drive, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002253686 / 00781002253686
Weight per unit
0.0225 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.67 (Each)
Carton
$67.21 (Per 100)
Resources
Images
 
 
14H214 - Large Image
 
14H214 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Ceramic Coated
Dimensions and Weight
Diameter
1/4 in
Size
1/4 x 2-1/4
Length
2-1/4
Descriptions
Long Description
Concrete Anchor System, Steel, 2-1/4 in Length, Ceramic Coated, Hex Head, 1/4 in Diameter, 3/16 in Drill Size, Hex Drive, 0.02 lb
Product Type
Concrete Anchor System
Features
Includes Drill, Hex Head Slotted
Short Description
Concrete Anchor System, Steel, 2-1/4 in, Ceramic Coated
Description
1/4'' X 2-1/4'' SLOTTED HWH CONCRETE SCREW ANCHOR
extra long description
DOTTIE 14H214 1/4 X 2-1/4" Hex Head
Special Features
Features: Includes Drill, Hex Head Slotted
Additional Information
Head Type
Hex
for use with
Poured Concrete;Prestressed Concrete;Cinder Block;Brick;Mortar
Drill Size
3/16 in
Drive Type
Hex
package quantity
100 PK
Bit Size
5/16
included
Drill
Thread Size
1/4
Thread Type
Hi-Low
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
14H214
GTIN
00781002253686
UPC
781002253686
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Hex Head Concrete Anchor System
Availability
minimum qty
100
Packaging
Weight
0.02 lb
Weight per each
0.0225
Carton
100
Uses, Certifications, and Standards
Application
Poured Concrete, Prestressed Concrete, Cinder Block, Brick, Mortar
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat