14H400 - 1/4'' X 4'' Slotted Hex Washer Head Concrete Screw

L.H. Dottie CO.

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14H400
Manufacturer
L.H. Dottie CO.
Manufacturer's Part Number
14H400
Description
1/4'' X 4'' Slotted Hex Washer Head Concrete Screw
Hex Head Concrete Anchor System, 1/4 In. Diameter, 4 In. Length, Hi-Low Thread Type, 3/16 X 5-1/2 In. Drill Size, Ceramic Coated Blue Finish, Drill Included, 5/16 In. Bit Size, Slotted Drive Type
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002256489 / 00781002256489
Weight per unit
3.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
14H400 - Small Image
 
14H400 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Ceramic Coated Blue
Dimensions and Weight
Size
1/4 x 4
Length
4
Diameter
1/4
Descriptions
Product Type
1/4 X 4" Hex Head Concrete Anchor System
extra long description
DOTTIE 14H400 1/4 X 4" Hex Head Con
Long Description
Hex Head Concrete Anchor System, 1/4 in. diameter, 4 in. length, Hi-Low thread type, 3/16 x 5-1/2 in. drill size, Ceramic Coated Blue finish, Drill included, 5/16 in. bit size, Slotted drive type
Special Features
Features: Includes Drill, Hex Head Slotted
Description
1/4'' X 4'' SLOTTED HEX WASHER HEAD CONCRETE SCREW
Additional Information
Drill Size
3/16 x 5-1/2
Bit Size
5/16
Thread Size
1/4
included
Drill
Head Type
Hex
Thread Type
Hi-Low
Drive Type
Slotted
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
14H400
GTIN
00781002256489
UPC
781002256489
Taxonomies, Classifications, and Categories
Type
Hex Head Concrete Anchor System
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
3.6
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Poured Concrete, Prestressed Concrete, Cinder Block, Brick, Mortar
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat