22 - #8-#10-#12 Red Conical Plastic Anchor

LH Dottie

  • $0.06 (Each)
  • $0.06 (Each)

  • $6.48 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
22
Manufacturer
LH Dottie
Manufacturer's Part Number
22
Description
#8-#10-#12 Red Conical Plastic Anchor
Tapered Anchor, Plastic, 1 In Length, 1/4 In Drill Size, 0.15 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162104 - Screw anchors
UPC/GTIN
781002150909 / 00781002150909
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.06 (Each)
Carton
$6.48 (Per 100)
Resources
Images
 
 
22 - Large Image
 
22 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Plastic
Material, Color, and Finish
Color
Red
Finish
Red
Dimensions and Weight
Length
1
Descriptions
Product Type
Tapered Anchor
Short Description
Tapered Anchor, Plastic, 1 in
Long Description
Tapered Anchor, Plastic, 1 in Length, 1/4 in Drill Size, 0.15 lb
extra long description
DOTTIE 22 8-10-12 Tapered Anchors w
Description
#8-#10-#12 RED CONICAL PLASTIC ANCHOR
Special Features
Features: Tapered with Collar, Packed in Invincibox
Additional Information
for use with
Light Duty Work
Drill Size
1/4 in
package quantity
100 PK
Screw Size
10BH, 12-24, 8-10
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
22
GTIN
00781002150909
UPC
781002150909
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Tapered Anchor with Collar
Packaging
Weight
0.15 lb
Weight per each
0.003
Carton
100
Uses, Certifications, and Standards
Application
Drywall, Concrete, Brick, Block
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat