2AK - #10 Yellow Wing Conical Anchor Kit

LH Dottie

  • $20.18 (Each)
  • $20.18 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
2AK
Manufacturer
LH Dottie
Manufacturer's Part Number
2AK
Description
#10 Yellow Wing Conical Anchor Kit
Anchor Kit, Nylon Material, 1 In Length, Wing Head, 1/4 In Drill Size, Phillips/Slotted Drive, 1.11 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002592006 / 00781002592006
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.18 (Each)
Resources
Images
 
 
2AK - Large Image
 
2AK - Large Image
Attachments
 
 
2AK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Dimensions and Weight
Length
1 in
Size
#10 X 1 IN
Descriptions
Description
#10 YELLOW WING CONICAL ANCHOR KIT
Product Type
Anchor Kit
Long Description
Anchor Kit, Nylon Material, 1 in Length, Wing Head, 1/4 in Drill Size, Phillips/Slotted Drive, 1.11 lb
Short Description
Anchor Kit, Nylon, 1 in
extra long description
DOTTIE 2AK #10 Anchor Kit Phil/Slot
Additional Information
Head Type
Wing
Drill Size
1/4 in
Drive Type
Phillips/Slotted
includes
(100) #10 x 1 in Phillips/Slotted Head Screw;(100) #122 Yellow Wing Anchor
package quantity
10 PK
Number of Pieces
201
Manufacturer Information
Manufacturers Part Number
2AK
Brand
LH DOTTIE
GTIN
00781002592006
UPC
781002592006
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor Kit
Packaging
Weight
1.11 lb
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat