36H134 - 3/16'' X 1-3/4'' Slotted HWH Concrete Screw Anchor

LH Dottie

  • $0.63 (Each)
  • $0.63 (Each)

  • $62.50 (Per 100)
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
36H134
Manufacturer
LH Dottie
Manufacturer's Part Number
36H134
Description
3/16'' X 1-3/4'' Slotted HWH Concrete Screw Anchor
Hex Head Concrete Anchor System, 3/16 In. Diameter, 1-3/4 In. Length, Hi-Low Thread Type, 5/32 X 3-1/2 In. Drill Size, Ceramic Coated Blue Finish, Drill Included, 1/4 In. Bit Size, Slotted Drive Type
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002112884 / 00781002112884
Weight per unit
0.0125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.63 (Each)
Carton
$62.50 (Per 100)
Resources
Images
 
 
36H134 - Small Image
 
36H134 - Large Image
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
Steel
Material, Color, and Finish
Finish
Ceramic Coated Blue
Dimensions and Weight
Length
1-3/4
Diameter
3/16
Size
3/16 x 1-3/4
Descriptions
extra long description
DOTTIE 36H134 3/16 X 1-3/4" Hex Hea
Product Type
3/16 X 1-3/4" Hex Head Concrete Anchor System
Description
3/16'' X 1-3/4'' SLOTTED HWH CONCRETE SCREW ANCHOR
Long Description
Hex Head Concrete Anchor System, 3/16 in. diameter, 1-3/4 in. length, Hi-Low thread type, 5/32 x 3-1/2 in. drill size, Ceramic Coated Blue finish, Drill included, 1/4 in. bit size, Slotted drive type
Special Features
Features: Includes Drill, Hex Head Slotted
Additional Information
Head Type
Hex
Bit Size
1/4
Thread Size
3/16
Drill Size
5/32 x 3-1/2
included
Drill
Thread Type
Hi-Low
Drive Type
Slotted
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
36H134
GTIN
00781002112884
UPC
781002112884
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Hex Head Concrete Anchor System
Packaging
Weight per each
0.0125
Carton
100
Uses, Certifications, and Standards
Application
Poured Concrete, Prestressed Concrete, Cinder Block, Brick, Mortar
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 36H134.
Jump To:

Similar Items

Similar items are close alternatives to 36H134, though they may not be 100% alike.

Hex Head Concrete Anchor System, 3/16 In. Diameter, 1-1/4 In. Length, Hi-Low Thr...
  • Our Part #: 36H114
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 36H114
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 100 ($62.11) ·
36H114 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.62

Each

QTY:
Each
Add
3/16 X 2-1/4" Hex Head Concrete Anchor System
  • MFR Part #: 36H214
  • GTIN: 00781002113683
  • Manufacturer: LH DOTTIE
3/16 X 2-3/4" Hex Head Concrete Anchor System
  • MFR Part #: 36H234
  • GTIN: 00781002114482
  • Manufacturer: LH DOTTIE
3/16 X 3-1/4" Hex Head Concrete Anchor System
  • MFR Part #: 36H314
  • GTIN: 00781002115281
  • Manufacturer: LH DOTTIE

* All prices subject to change.

Begin Live Chat