3AK - #12 Anchor Kit Phillips/S

LH Dottie

  • $24.78 (Each)
  • $24.78 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3AK
Manufacturer
LH Dottie
Manufacturer's Part Number
3AK
Description
#12 Anchor Kit Phillips/S
Anchor Kit, #12 X 1-1/2 In Size, 101 Pieces, Nylon Material, 5/16 In. Drill Size, Includes (50) #123 Yellow Wing Anchor and (1) Carbide Masonry Drill and (50) #12 X 1-1/2 In Phillips/Slotted Head Sheet Metal Screw
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002296355 / 00781002296355
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.78 (Each)
Resources
Images
 
 
3AK - Small Image
 
3AK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Dimensions and Weight
Size
#12 x 1-1/2 IN
Descriptions
Product Type
#12 Anchor Kit Phillips/Slotted With Wing Anchor
extra long description
DOTTIE 3AK #12 Anchor Kit Phillips/
Description
#12 ANCHOR KIT PHILLIPS/S
Long Description
Anchor Kit, #12 x 1-1/2 IN Size, 101 pieces, Nylon material, 5/16 in. drill size, includes (50) #123 Yellow Wing Anchor and (1) Carbide Masonry Drill and (50) #12 x 1-1/2 IN Phillips/Slotted Head Sheet Metal Screw
Additional Information
Number of Pieces
101
Drill Size
5/16
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002296355
UPC
781002296355
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor Kit
Packaging
Weight per each
0.95
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat