714 - 1/4'' X 1'' Nylon Button Head Drive Anchor Kit

LH Dottie

  • $22.23 (Each)
  • $22.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
714
Manufacturer
LH Dottie
Manufacturer's Part Number
714
Description
1/4'' X 1'' Nylon Button Head Drive Anchor Kit
Button Head Anchor Kit, 1/4 X 1 In. Size, 100 Pieces, Nylon Material, Includes (1) Carbide Masonry Drill and (100) Button Head Anchors With Pin
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002185406 / 00781002185406
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.23 (Each)
Resources
Images
 
 
714 - Small Image
 
714 - Large Image
Attachments
 
 
714 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Dimensions and Weight
Size
1/4 x 1
Descriptions
Description
1/4'' X 1'' NYLON BUTTON HEAD DRIVE ANCHOR KIT
extra long description
DOTTIE 714 1/4" X 1" Anchor Kit Nyl
Product Type
1/4" X 1" Anchor Kit Nylon Button Head With Steel Pins
Long Description
Button Head Anchor Kit, 1/4 x 1 in. Size, 100 pieces, Nylon material, includes (1) Carbide Masonry Drill and (100) Button Head Anchors with Pin
Special Features
Features: Display Pack
Additional Information
Number of Pieces
100
Manufacturer Information
Brand
LH DOTTIE
GTIN
00781002185406
UPC
781002185406
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Button Head Anchor Kit
Packaging
Weight per each
0.95
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat