AT38 - 3/8'' Drop-In Anchor Setting Tool

LH Dottie

  • $25.14 (Each)
  • $25.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AT38
Manufacturer
LH Dottie
Manufacturer's Part Number
AT38
Description
3/8'' Drop-In Anchor Setting Tool
Anchor Setting Tool, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
27112404 - Anchor setting tools
UPC/GTIN
781002276357 / 00781002276357
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.14 (Each)
Resources
Images
 
 
AT38 - Small Image
 
AT38 - Large Image
 
AT38 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
3/8
Descriptions
Product Type
Anchor Setting Tool
Long Description
Anchor Setting Tool, 0.25 lb
Features
For Proper Installation of Drop in Anchors
Short Description
Anchor Setting Tool
extra long description
DOTTIE AT38 3/8" Tool for Drop in A
Description
3/8'' DROP-IN ANCHOR SETTING TOOL
Special Features
Features: For Proper Installation of Drop in Anchors
Additional Information
for use with
Drop In Anchors
package quantity
10 PK
Bolt Size
3/8
Manufacturer Information
Manufacturers Part Number
AT38
Brand
LH DOTTIE
GTIN
00781002276357
UPC
781002276357
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor Setting Tool
Packaging
Weight
0.25 lb
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Electrical
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat