DA25 - 1/4''-20 Drop-In Anchor

LH Dottie

  • $1.74 (Each)
  • $1.74 (Each)

  • $173.61 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DA25
Manufacturer
LH Dottie
Manufacturer's Part Number
DA25
Description
1/4''-20 Drop-In Anchor
Drop In Anchor, Steel, 1 In Length, Zinc Plated, 3/8 In Drill Size, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002276005 / 00781002276005
Weight per unit
0.025 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.74 (Each)
Carton
$173.61 (Per 100)
Resources
Images
 
 
DA25 - Large Image
 
DA25 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1
Diameter
1/4
Size
1/4-20 x 1
Descriptions
Product Type
Drop in Anchor
Long Description
Drop in Anchor, Steel, 1 in Length, Zinc Plated, 3/8 in Drill Size, 0.02 lb
Features
Any Head Style Screw can be Used
Short Description
Drop in Anchor, Steel, 1 in, Zinc Plated
Special Features
Features: Any Head Style Screw can be Used
Description
1/4''-20 DROP-IN ANCHOR
extra long description
DOTTIE DA25 1/4-20 Drop in Anchors
Additional Information
for use with
Bricks
package quantity
100 PK;1000 CT
Thread Size
1/4-20
Drill Size
3/8
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
DA25
GTIN
00781002276005
UPC
781002276005
Taxonomies, Classifications, and Categories
Type
Drop in Anchor
Category Description
ANCHORS & ANCHOR KITS
Packaging
Weight
0.02 lb
Weight per each
0.025
Carton
100
Uses, Certifications, and Standards
Application
Bricks
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat