FENWS14114 - 1/4'' X 1-1/4'' SS Fender Washer

LH Dottie

  • $0.78 (Each)
  • $0.78 (Each)

  • $78.26 (Per 100)

In-Stock: 400 available locally (West Wichita, KS) ( change location)
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
FENWS14114
Manufacturer
LH Dottie
Manufacturer's Part Number
FENWS14114
Description
1/4'' X 1-1/4'' SS Fender Washer
Fender Washer, Stainless Steel Material, 1/4 In. Inside Diameter, 1-1/4 In. Outside Diameter
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161823 - Fender washer
UPC/GTIN
781002699101 / 00781002699101
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.78 (Each)
Carton
$78.26 (Per 100)
Stock Availability
West Wichita
400 (Check another store)
All Stores
1,900
Resources
Images
 
 
FENWS14114 - Small Image
 
FENWS14114 - Large Image
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
Stainless Steel
Descriptions
Description
1/4'' X 1-1/4'' SS FENDER WASHER
Extra Long Description
DOTTIE FENWS14114 1/4 X 1-1/4 Fende
Long Description
Fender Washer, Stainless Steel material, 1/4 in. inside diameter, 1-1/4 in. outside diameter
Product Type
1/4 X 1-1/4 Fender Washers Stainless Steel
Special Features
Features: Provides a Large Load Bearing Surface
Additional Information
Inside Diameter
1/4
Outside Diameter
1-1/4
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FENWS14114
GTIN
00781002699101
UPC
781002699101
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FENDER WASHER
Packaging
Weight per each
0.016
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,900

Location search:
These alternate items can be purchased instead of FENWS14114.
Jump To:

Similar Items

Similar items are close alternatives to FENWS14114, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat