HN38 - 3/8''-16 Hex Nut

LH Dottie

  • $11.67 (Per 50)
  • $0.23 (Each)

  • $11.67 (Per 50)

  • $23.34 (Per 100)

In-Stock: 2,050 available locally (North Fort Worth, TX) ( change location)
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
HN38
Manufacturer
LH Dottie
Manufacturer's Part Number
HN38
Description
3/8''-16 Hex Nut
Hex Nut, Steel, Zinc Plated, 3/8 In Diameter, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161727 - Hexagonal nuts
UPC/GTIN
781002170457 / 00781002170457
Weight per unit
0.017 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.23 (Each)
Carton
$11.67 (Per 50)
Stock Availability
North Fort Worth
2,050 (Check another store)
DFW RDC
9,700
All Stores
177,600
Resources
Images
 
 
HN38 - Small Image
 
HN38 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8 in
Size
3/8
Descriptions
Description
3/8''-16 HEX NUT
Extra Long Description
DOTTIE HN38 3/8-16 Hex Nuts Finishe
Features
Hex machine screw nuts are for screws smaller than 1/4" diameter. Finished hex nuts are heavier (thicker) and are furnished in sizes 1/4" and up.
Long Description
Hex Nut, Steel, Zinc Plated, 3/8 in Diameter, 0.01 lb
Product Type
Hex Nut
Short Description
Hex Nut, Steel, Zinc Plated, 3/8 in
Special Features
Finished hex nuts are heavier (thicker) and are furnished in sizes 1/4 IN and up;Invincibox up to 1/2 IN;Zinc plated - general use
Additional Information
Drive Type
Hex
Head Style
Hex
Package Quantity
50 CT
Thread Size
3/8-16
Thread Type
UNC
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
HN38
GTIN
00781002170457
UPC
781002170457
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Finished Hex Nut
Availability
Minimum Qty
50
Packaging
Weight
0.01 lb
Weight per each
0.017
Carton
50
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 177,600

Location search:
These alternate items can be purchased instead of HN38.
Jump To:

Similar Items

Similar items are close alternatives to HN38, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat