MA5 - 1/4''-20 Machine Screw Anchor

LH Dottie

  • $0.83 (Each)
  • $0.83 (Each)

  • $83.11 (Per 100)
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
MA5
Manufacturer
LH Dottie
Manufacturer's Part Number
MA5
Description
1/4''-20 Machine Screw Anchor
Machine Screw Anchor, Lead Material, 1/4 In Length, Round Head, 1/2 In Drill Size, 0.05 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162104 - Screw anchors
UPC/GTIN
781002299257 / 00781002299257
Weight per unit
0.0375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.83 (Each)
Carton
$83.11 (Per 100)
Resources
Images
 
 
MA5 - Large Image
 
MA5 - Large Image
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
Lead
Dimensions and Weight
Length
1/4 in
Diameter
1/4
Size
1/4
Descriptions
Product Type
Machine Screw Anchor
Long Description
Machine Screw Anchor, Lead Material, 1/4 in Length, Round Head, 1/2 in Drill Size, 0.05 lb
Features
Medium Duty, Any Head Style Screw can be Used, The Screw can be Easily Removed or Loosened and Retightened
Short Description
Machine Screw Anchor, Lead, 1/4 in
Description
1/4''-20 MACHINE SCREW ANCHOR
extra long description
DOTTIE MA5 1/4" Machine Screw Ancho
Special Features
Features: Medium Duty, Any Head Style Screw can be Used, The Screw can be Easily Removed or Loosened and Retightened
Additional Information
Head Type
Round
for use with
Brick;Concrete
Drill Size
1/2 in
package quantity
100 PK;600 CT
Screw Size
1/4-20
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MA5
GTIN
00781002299257
UPC
781002299257
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Machine Screw Anchor
Packaging
Weight
0.05 lb
Weight per each
0.0375
Carton
100
Uses, Certifications, and Standards
Application
Brick, Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MA5.
Jump To:

Similar Items

Similar items are close alternatives to MA5, though they may not be 100% alike.

1/4-20 Lead (Calk In) Machine Screw Anchor (Setting Tool Included)
  • Our Part #: 8812J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8812J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($110.70) · 600 ($664.20) ·
8812J - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$110.70

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat