PLX505 - 1/2'' 2 Conductor Plastic Insulated Cable Staple

LH Dottie

  • $0.07 (Each)
  • $0.07 (Each)

  • $33.57 (Per 500)

  • $67.14 (Per 1,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLX505
Manufacturer
LH Dottie
Manufacturer's Part Number
PLX505
Description
1/2'' 2 Conductor Plastic Insulated Cable Staple
Staple, 14 to 2, 12 to 2 Awg Cable Size, Romex and NMC Cable Type, 1/2 In. Staple Size, Steel Material, White, Wooden Stud Mounting, Plastic Insulation, Includes (500) Staples
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Nails, Staples, Rivets Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781002271420 / 00781002271420
Weight per unit
0.0051 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.07 (Each)
Carton
$33.57 (Per 500)
Resources
Images
 
 
PLX505 - Small Image
 
PLX505 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Plastic
Material
Steel
Material, Color, and Finish
Color
White
Descriptions
Description
1/2'' 2 CONDUCTOR PLASTIC INSULATED CABLE STAPLE
Long Description
Staple, 14 to 2, 12 to 2 AWG cable size, Romex and NMC cable type, 1/2 in. staple size, Steel material, White, Wooden Stud mounting, Plastic insulation, Includes (500) Staples
Special Features
Features: 12 Gauge Steel, Rust Inhibitor, Finger Friendly
Product Type
1/2" Staples Plastic Insulated 2 Conductor Romex 14-2
extra long description
DOTTIE PLX505 1/2" Staples Plastic
Additional Information
Cable Size
14 to 2, 12 to 2
Cable Type
Romex Cable, NMC
Manufacturer Information
Brand
Dottie
Manufacturers Part Number
PLX505
GTIN
00781002271420
UPC
781002271420
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Stable
Packaging
Weight per each
0.0051
Carton
500
Uses, Certifications, and Standards
Application
Used for Coaxial Cable, Bell Wire, Thermostat Wire, Telephone Wire and Romex(R)
Mounting
Wooden Stud
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat