PT26 - 3/4'' X 10' 26 Gauge Plumber'S Tape

LH Dottie

  • $2.88 (Each)
  • $2.88 (Each)

  • $144.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PT26
Manufacturer
LH Dottie
Manufacturer's Part Number
PT26
Description
3/4'' X 10' 26 Gauge Plumber'S Tape
Plumbers Tape, 10 FT. Length, 3/4 In. Width, 26 Ga Thickness, Galvanized Steel Material
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31151901 - Metal straps
UPC/GTIN
781002309406 / 00781002309406
Weight per unit
0.931 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.88 (Each)
Carton
$144.00 (Per 50)
Resources
Images
 
 
PT26 - Small Image
 
PT26 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Galvanized Steel
Dimensions and Weight
Length
120
Thickness
26
Width
3/4
Size
3/4 IN x 10 FT
Descriptions
Product Type
3/4" X 10' Plumber'S Tape 26 Gauge Galvanized Steel
Long Description
Plumbers Tape, 10 ft. length, 3/4 in. width, 26 GA thickness, Galvanized Steel material
Description
3/4'' X 10' 26 GAUGE PLUMBER'S TAPE
extra long description
DOTTIE PT26 3/4" X 10' Plumber's Ta
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
PT26
GTIN
00781002309406
UPC
781002309406
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Plumbers Tape
Packaging
Weight per each
0.931
Carton
50
Uses, Certifications, and Standards
Application
Used to Strap or Support Pipe, Ducts & Other Fastening Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat