S1 - 1'' S Hook

LH Dottie

  • $22.63 (Per 100)
  • $0.23 (Each)

  • $22.63 (Per 100)

In-Stock: 200 available locally (Shreveport, LA) ( change location)
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
S1
Manufacturer
LH Dottie
Manufacturer's Part Number
S1
Description
1'' S Hook
S-Hook, Steel, Zinc Plated, 1 In Length, 1/4 In Inside, 11 Ga Thickness, 0.74 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Chain & Hooks Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162603 - S hooks
UPC/GTIN
781002308058 / 00781002308058
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.23 (Each)
Carton
$22.63 (Per 100)
Stock Availability
Shreveport
200 (Check another store)
Bossier City
600
All Stores
16,000
Resources
Images
 
 
S1 - Small Image
 
S1 - Large Image
 
S1 - Large Image
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
Steel
Wire Size
11
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1 in
Overall Length
1
Thickness
11 ga
Descriptions
Description
1'' S HOOK
Extra Long Description
DOTTIE S1 1" S Hooks Zinc Plated
Features
Used to Hang Fixtures Suspended from Chain
Long Description
S-Hook, Steel, Zinc Plated, 1 in Length, 1/4 in Inside, 11 ga Thickness, 0.74 lb
Product Type
S-Hook
Short Description
S-Hook, Steel, 1 in
Special Features
Features: Used to Hang Fixtures Suspended from Chain
Additional Information
Eye Diameter
1/4
Inside Diameter
1/4 in
Opening Size
3/16
Package Quantity
100 PK
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
S1
GTIN
00781002308058
UPC
781002308058
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
S-Hook
Availability
Minimum Qty
100
Packaging
Weight
0.74 lb
Weight per each
0.009
Carton
100
Uses, Certifications, and Standards
Application
For Used To Hang Fixtures Suspended From Chain
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16,000

Location search:

Greater Bossier City Area

Location Stock Available
Bossier City
600 View Store
Shreveport
200 View Store
These alternate items can be purchased instead of S1.
Jump To:

Similar Items

Similar items are close alternatives to S1, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat