SA14138 - 1/4'' X 1-3/8'' Sleeve Anchor W/Acorn Nut

LH Dottie

  • $1.21 (Each)
  • $1.21 (Each)

  • $120.60 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SA14138
Manufacturer
LH Dottie
Manufacturer's Part Number
SA14138
Description
1/4'' X 1-3/8'' Sleeve Anchor W/Acorn Nut
Sleeve Anchor, Steel, 1-3/8 In Length, Zinc Plated, Hex Head, 1/4 In Drill Size, Hex Drive, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002593300 / 00781002593300
Weight per unit
0.028 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.21 (Each)
Carton
$120.60 (Per 100)
Resources
Images
 
 
SA14138 - Small Image
 
SA14138 - Large Image
 
SA14138 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-3/8 in
Size
1/4 x 1-3/8
Diameter
1/4
Descriptions
Product Type
Sleeve Anchor
Long Description
Sleeve Anchor, Steel, 1-3/8 in Length, Zinc Plated, Hex Head, 1/4 in Drill Size, Hex Drive, 0.03 lb
Short Description
Sleeve Anchor, Steel, 1-3/8 in, Zinc Plated
extra long description
DOTTIE SA14138 1/4 X 1-3/8" Sleeve
Description
1/4'' X 1-3/8'' SLEEVE ANCHOR W/ACORN NUT
Additional Information
Head Type
Hex
for use with
Soft Concrete
Drill Size
1/4 in
Drive Type
Hex
package quantity
100 PK;600 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
SA14138
GTIN
00781002593300
UPC
781002593300
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Hexagonal Nut Sleeve Anchor
Packaging
Weight
0.03 lb
Weight per each
0.028
Carton
100
Uses, Certifications, and Standards
Application
Soft Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat