SA14214 - 1/4'' X 2-1/4'' Sleeve Anchor W/Acorn Nut

LH Dottie

  • $1.91 (Each)
  • $1.91 (Each)

  • $190.67 (Per 100)

In-Stock: 1,327 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SA14214
Manufacturer
LH Dottie
Manufacturer's Part Number
SA14214
Description
1/4'' X 2-1/4'' Sleeve Anchor W/Acorn Nut
Sleeve Anchor, Steel, 2-1/4 In Length, Zinc Plated, Hex Head, 1/4 In Drill Size, Hex Drive, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162101 - Concrete anchors
UPC/GTIN
781002593324 / 00781002593324
Weight per unit
0.038 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.91 (Each)
Carton
$190.67 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1,327
Resources
Images
 
 
SA14214 - Small Image
 
SA14214 - Large Image
 
SA14214 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2-1/4 in
Diameter
1/4
Size
1/4 x 2-1/4
Descriptions
Product Type
Sleeve Anchor
Long Description
Sleeve Anchor, Steel, 2-1/4 in Length, Zinc Plated, Hex Head, 1/4 in Drill Size, Hex Drive, 0.03 lb
Short Description
Sleeve Anchor, Steel, 2-1/4 in, Zinc Plated
extra long description
DOTTIE SA14214 1/4 X 2-1/4" Sleeve
Description
1/4'' X 2-1/4'' SLEEVE ANCHOR W/ACORN NUT
Additional Information
Head Type
Hex
for use with
Soft Concrete
Drill Size
1/4 in
Drive Type
Hex
package quantity
100 PK;600 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
SA14214
GTIN
00781002593324
UPC
781002593324
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Hexagonal Nut Sleeve Anchor
Packaging
Weight
0.03 lb
Weight per each
0.038
Carton
100
Uses, Certifications, and Standards
Application
Soft Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,327

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
144 View Store
West Wichita
400 View Store

M-Z

Location Stock Available
Mesa
200 View Store
NE Wichita
100 View Store

* All prices subject to change.

Begin Live Chat