SCP38 - 3/8'' Concrete Rod Hanger Installation Tool

LH Dottie

  • $42.47 (Each)
  • $42.47 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCP38
Manufacturer
LH Dottie
Manufacturer's Part Number
SCP38
Description
3/8'' Concrete Rod Hanger Installation Tool
Concrete Installation Tool, 3/8 In. Size, Steel Material, Anodized Finish
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112404 - Anchor setting tools
UPC/GTIN
781002812180 / 00781002812180
Weight per unit
0.0005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.47 (Each)
Resources
Images
 
 
SCP38 - Small Image
 
SCP38 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Anodized
Dimensions and Weight
Size
3/8
Descriptions
Description
3/8'' CONCRETE ROD HANGER INSTALLATION TOOL
Product Type
3/8" Concrete Installation Tool For Rod Hanging System
extra long description
DOTTIE SCP38 3/8" Concrete Installa
Long Description
Concrete Installation Tool, 3/8 in. Size, Steel material, Anodized finish
Special Features
Features: For Rod Hanging System
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
SCP38
GTIN
00781002812180
UPC
781002812180
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Concrete Installation Tool
Packaging
Weight per each
0.0005
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat