SLS14 - 1/4'' Long Lag Shield

LH Dottie

  • $1.42 (Each)
  • $1.42 (Each)

  • $71.09 (Per 50)

  • $142.18 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SLS14
Manufacturer
LH Dottie
Manufacturer's Part Number
SLS14
Description
1/4'' Long Lag Shield
Lag Shield Anchor, 1/4 In. Size, 1/2 In. Diameter, 1-1/2 In. Minimum Embedment Depth, Zamac Metal Material, 1600 LB. Tension Strength
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
31162104 - Screw anchors
UPC/GTIN
781002312307 / 00781002312307
Weight per unit
0.032 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.42 (Each)
Carton
$71.09 (Per 50)
Resources
Images
 
 
SLS14 - Small Image
 
SLS14 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zamac Metal
Dimensions and Weight
Diameter
1/2
Size
1/4
Descriptions
Long Description
Lag Shield Anchor, 1/4 in. Size, 1/2 in. diameter, 1-1/2 in. minimum embedment depth, Zamac Metal material, 1600 lb. tension strength
Special Features
Features: Long Style
extra long description
DOTTIE SLS14 1/4" Lag Shields ( Lon
Product Type
1/4" Lag Shields ( Long )
Description
1/4'' LONG LAG SHIELD
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
SLS14
GTIN
00781002312307
UPC
781002312307
Taxonomies, Classifications, and Categories
Type
Lag Shield Anchor
Category Description
FASTENERS
Packaging
Weight per each
0.032
Carton
50
Uses, Certifications, and Standards
Application
Mortar Joints, Poured Concrete, Brick, Concrete Blocks
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat