SSC38B - 3/8''-16 Concrete Bottom Mount Rod Hanger

LH Dottie

  • $2.28 (Each)
  • $2.28 (Each)

  • $227.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SSC38B
Manufacturer
LH Dottie
Manufacturer's Part Number
SSC38B
Description
3/8''-16 Concrete Bottom Mount Rod Hanger
Concrete Bottom Mount Rod Hanger, Steel Material, Zinc Plated Finish, 1-1/2 In. Length, 1/4 X 1-1/2 In. Size, 1/4 In. Diameter, Ansi Wedge Bolt Thread
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
N/A
UPC/GTIN
781002185505 / 00781002185505
Weight per unit
4.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.28 (Each)
Carton
$227.89 (Per 100)
Resources
Images
 
 
SSC38B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4
Size
1/4 X 1-1/2
Length
1-1/2
Descriptions
Description
3/8''-16 CONCRETE BOTTOM MOUNT ROD HANGER
Product Type
3/8" Concrete Drilling Rod Hanger ( Bottom Mount )
extra long description
DOTTIE SSC38B 3/8" Concrete Drillin
Special Features
Features: Self-Tapping, Bottom Mount
Long Description
Concrete Bottom Mount Rod Hanger, Steel material, Zinc Plated Finish, 1-1/2 in. length, 1/4 x 1-1/2 in. Size, 1/4 in. diameter, ANSI Wedge Bolt Thread
Additional Information
Tensile Strength
1475
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
SSC38B
GTIN
00781002185505
UPC
781002185505
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Concrete Bottom Mount Rod Hanger
Packaging
Weight per each
4.7
Carton
100
Uses, Certifications, and Standards
standard
C/US UL Listed, Factory Mutual Approval - File Number J.I. 3015153
Application
Concrete, Pipe Hanging, Conduit, Eye Rod, Cable Trays, Lighting Systems, Strut Channels, Overhead Utilities, Sprinkler Systems, Drop Ceilings, HVAC Duct, Electrical, Refrigeration
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat