TG10KTP - #10 Blue Triple-Grip Anchor Kit

LH Dottie

  • $22.07 (Each)
  • $22.07 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TG10KTP
Manufacturer
LH Dottie
Manufacturer's Part Number
TG10KTP
Description
#10 Blue Triple-Grip Anchor Kit
Anchor Kit, #10 X 1-1/2 In Size, 201 Pieces, Nylon Material, 5/16 In. Drill Size, Includes (50) #10 Blue Triple Grip Anchor and (50) #10 X 1-1/2 In Phillips/Slotted Head Sheet Metal Screw and (1) Carbide Masonry Drill
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002816591 / 00781002816591
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.07 (Each)
Resources
Images
 
 
TG10KTP - Small Image
 
TG10KTP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Dimensions and Weight
Size
#10 x 1-1/2 IN
Descriptions
Description
#10 BLUE TRIPLE-GRIP ANCHOR KIT
Long Description
Anchor Kit, #10 x 1-1/2 IN Size, 201 pieces, Nylon material, 5/16 in. drill size, includes (50) #10 Blue Triple Grip Anchor and (50) #10 x 1-1/2 IN Phillips/Slotted Head Sheet Metal Screw and (1) Carbide Masonry Drill
extra long description
DOTTIE TG10KTP #10 Anchor Kit Phill
Product Type
#10 Anchor Kit Phillips/Slotted #10 Blue Triple Grip A
Additional Information
Number of Pieces
201
Drill Size
5/16
Manufacturer Information
Manufacturers Part Number
TG10KTP
Brand
LH DOTTIE
GTIN
00781002816591
UPC
781002816591
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor Kit
Packaging
Weight per each
0.014
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat