TG8KTP - #8 Grey Triple-Grip Anchor Kit

LH Dottie

  • $19.87 (Each)
  • $19.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TG8KTP
Manufacturer
LH Dottie
Manufacturer's Part Number
TG8KTP
Description
#8 Grey Triple-Grip Anchor Kit
Anchor Kit, #8 X 1-1/4 In Size, 201 Pieces, Nylon Material, 1/4 In. Drill Size, Includes (100) #8 X 1-1/4 In Phillips/Slotted Head Sheet Metal Screw and (100) #8 Gray Triple Grip Anchor and (1) Carbide Masonry Drill
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002816539 / 00781002816539
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.87 (Each)
Resources
Images
 
 
TG8KTP - Small Image
 
TG8KTP - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon
Dimensions and Weight
Size
#8 x 1-1/4 IN
Descriptions
Description
#8 GREY TRIPLE-GRIP ANCHOR KIT
extra long description
DOTTIE TG8KTP #8 Anchor Kit Phillip
Product Type
#8 Anchor Kit Phillips/Slotted #8 Grey Triple Grip Anc
Long Description
Anchor Kit, #8 x 1-1/4 IN Size, 201 pieces, Nylon material, 1/4 in. drill size, includes (100) #8 x 1-1/4 IN Phillips/Slotted Head Sheet Metal Screw and (100) #8 Gray Triple Grip Anchor and (1) Carbide Masonry Drill
Additional Information
Drill Size
1/4
Number of Pieces
201
Manufacturer Information
Manufacturers Part Number
TG8KTP
Brand
LH DOTTIE
GTIN
00781002816539
UPC
781002816539
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Anchor Kit
Packaging
Weight per each
0.009
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat