W12234 - 1/2'' X 2-3/4'' Wedge Anchor

LH Dottie

  • $4.75 (Each)
  • $4.75 (Each)

  • $237.36 (Per 50)

  • $474.73 (Per 100)
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
W12234
Manufacturer
LH Dottie
Manufacturer's Part Number
W12234
Description
1/2'' X 2-3/4'' Wedge Anchor
Full Thread Wedge Anchor, 1/2 X 2-3/4 In. Size, 1/2 In. Diameter, 2-3/4 In. Length, 1/2-13 In. Thread Size, 1-3/8 In. Thread Length, 13 Thread Per Inch, 1/2 In. Drill Size, Steel Material, Zinc Plated Finish, 3/8 X 2-3/4 In. Bolt Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
00781002593126 / 00781002593126
Weight per unit
0.195 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.75 (Each)
Carton
$237.36 (Per 50)
Stock Availability
Local Store
Find nearby stock
All Stores
410
Resources
Images
 
 
W12234 - Small Image
 
W12234 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 410

Location search:
These alternate items can be purchased instead of W12234.
Jump To:

Similar Items

Similar items are close alternatives to W12234, though they may not be 100% alike.

Wedge Anchor, 2-3/4 In Length, Zinc Plated, 1/2 In Diameter, 4.5 LB
  • MFR Part #: 6420J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 25 ($63.37) · 150 ($380.24) ·
6420J - Peco Fasteners, Inc.

Check local availability

Total Availability: In Stock

Book Price

$63.37

Per 25

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat