W12334 - 1/2'' X 3-3/4'' Wedge Anchor

LH Dottie

  • $4.22 (Each)
  • $4.22 (Each)

  • $210.94 (Per 50)

  • $421.89 (Per 100)
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
W12334
Manufacturer
LH Dottie
Manufacturer's Part Number
W12334
Description
1/2'' X 3-3/4'' Wedge Anchor
Full Thread Wedge Anchor, 1/2 X 3-3/4 In. Size, 1/2 In. Diameter, 3-3/4 In. Length, 1/2-13 In. Thread Size, 2-3/8 In. Thread Length, 13 Thread Per Inch, 1/2 In. Drill Size, Steel Material, Zinc Plated Finish, 3/8 X 3 In. Bolt Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002593133 / 00781002593133
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.22 (Each)
Carton
$210.94 (Per 50)
Resources
Attachments
 
 
W12334 - Specification Sheet
Images
 
 
W12334 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2
Size
1/2 x 3-3/4
Length
3-3/4
Descriptions
extra long description
DOTTIE W12334 1/2 X 3-3/4" Wedge An
Product Type
1/2 X 3-3/4" Wedge Anchors Full Thread ( Zinc Plated )
Description
1/2'' X 3-3/4'' WEDGE ANCHOR
Long Description
Full Thread Wedge Anchor, 1/2 x 3-3/4 in. Size, 1/2 in. diameter, 3-3/4 in. length, 1/2-13 in. thread size, 2-3/8 in. thread length, 13 thread per inch, 1/2 in. drill size, Steel material, Zinc Plated Finish, 3/8 x 3 in. bolt size
Special Features
Features: Wedge Anchors can be Installed through the Fixture, Full Thread
Additional Information
Drill Size
1/2
Thread Size
1/2-13
Thread Length
2-3/8
Bolt Size
3/8 x 3
Thread Type
Full
included
Washer And Nut
Manufacturer Information
Manufacturers Part Number
W12334
Brand
LH DOTTIE
GTIN
00781002593133
UPC
781002593133
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Full Thread Wedge Anchor
Packaging
Weight per each
0.1
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of W12334.
Jump To:

Similar Items

Similar items are close alternatives to W12334, though they may not be 100% alike.

1/2 X 3-3/4" Wedge Anchors Full Thread Stainless
  • MFR Part #: WS12334
  • GTIN: 00781002703426
  • Manufacturer: LH DOTTIE

* All prices subject to change.

Begin Live Chat