W12400 - 1/2'' X 4'' Wedge Anchor

LH Dottie

  • $4.38 (Each)
  • $4.38 (Each)

  • $219.07 (Per 50)

  • $438.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W12400
Manufacturer
LH Dottie
Manufacturer's Part Number
W12400
Description
1/2'' X 4'' Wedge Anchor
Full Thread Wedge Anchor, 1/2 X 4 In. Size, 1/2 In. Diameter, 4 In. Length, 1/2-13 In. Thread Size, 3-1/8 In. Thread Length, 13 Thread Per Inch, 1/2 In. Drill Size, Steel Material, Zinc Plated Finish, 3/8 X 3-3/4 In. Bolt Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002593140 / 00781002593140
Weight per unit
0.123 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.38 (Each)
Carton
$219.07 (Per 50)
Resources
Images
 
 
W12400 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2
Size
1/2 x 4
Length
4
Descriptions
Description
1/2'' X 4'' WEDGE ANCHOR
Product Type
1/2 X 4" Wedge Anchors Full Thread ( Zinc Plated )
extra long description
DOTTIE W12400 1/2 X 4" Wedge Anchor
Long Description
Full Thread Wedge Anchor, 1/2 x 4 in. Size, 1/2 in. diameter, 4 in. length, 1/2-13 in. thread size, 3-1/8 in. thread length, 13 thread per inch, 1/2 in. drill size, Steel material, Zinc Plated Finish, 3/8 x 3-3/4 in. bolt size
Special Features
Features: Wedge Anchors can be Installed through the Fixture, Full Thread
Additional Information
Drill Size
1/2
Thread Size
1/2-13
Thread Length
3-1/8
Bolt Size
3/8 x 3-3/4
Thread Type
Full
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
W12400
GTIN
00781002593140
UPC
781002593140
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Full Thread Wedge Anchor
Packaging
Weight per each
0.123
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat