W12512 - 1/2'' X 5-1/2'' Wedge Anchor

LH Dottie

  • $6.38 (Each)
  • $6.38 (Each)

  • $318.99 (Per 50)

  • $637.98 (Per 100)

Availability: In Stock Locally
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
W12512
Manufacturer
LH Dottie
Manufacturer's Part Number
W12512
Description
1/2'' X 5-1/2'' Wedge Anchor
Wedge Anchor, Steel, 5-1/2 In Length, Zinc Plated, Hex Head, 4-1/8 In Thread Length, 1/2 In Drill Size, Hex Drive, 0.32 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002593164 / 00781002593164
Weight per unit
0.309 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.38 (Each)
Carton
$318.99 (Per 50)
Resources
Images
 
 
W12512 - Small Image
 
W12512 - Large Image
 
W12512 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2
Size
1/2 x 5-1/2
Length
5-1/2
Descriptions
Description
1/2'' X 5-1/2'' WEDGE ANCHOR
Product Type
Wedge Anchor
Long Description
Wedge Anchor, Steel, 5-1/2 in Length, Zinc Plated, Hex Head, 4-1/8 in Thread Length, 1/2 in Drill Size, Hex Drive, 0.32 lb
Features
Wedge Anchors can be Installed through the Fixture, Full Thread
Short Description
Wedge Anchor, Steel, 5-1/2 in, Zinc Plated
Special Features
Features: Wedge Anchors can be Installed through the Fixture, Full Thread
extra long description
DOTTIE W12512 1/2 X 5-1/2" Wedge An
Additional Information
Head Type
Hex
Drill Size
1/2 in
Thread Length
4-1/8 in
Drive Type
Hex
package quantity
50 PK;150 CT
Thread Size
1/2-13
Bolt Size
3/8 x 5
Thread Type
Full
included
Washer And Nut
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
W12512
GTIN
00781002593164
UPC
781002593164
Taxonomies, Classifications, and Categories
Type
Full Thread Wedge Anchor
Category Description
ANCHORS & ANCHOR KITS
Packaging
Weight
0.32 lb
Weight per each
0.309
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of W12512.
Jump To:

Similar Items

Similar items are close alternatives to W12512, though they may not be 100% alike.

Wedge Anchor, 5-1/2 In Length, Zinc Plated, 1/2 In Diameter, 16 LB
  • Our Part #: 6424
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6424
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 50 ($144.20) · 200 ($576.80) ·
6424 - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$144.20

Per 50

QTY:
Each
Add
Full Thread Wedge Anchor, 1/2 X 5-1/2 In. Size, 1/2 In. Diameter, 5-1/2 In. Leng...
  • Our Part #: WS12512
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: WS12512
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
WS12512 - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat