W14214 - 1/4'' X 2-1/4'' Wedge Anchor

LH Dottie

  • $1.83 (Each)
  • $1.83 (Each)

  • $183.35 (Per 100)

Availability: In Stock Locally
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
W14214
Manufacturer
LH Dottie
Manufacturer's Part Number
W14214
Description
1/4'' X 2-1/4'' Wedge Anchor
Wedge Anchor, Steel, 2-1/4 In Length, Zinc Plated, Hex Head, 1-1/4 In Thread Length, 1/4 In Drill Size, Hex Drive, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002593027 / 00781002593027
Weight per unit
0.037 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.83 (Each)
Carton
$183.35 (Per 100)
Resources
Images
 
 
W14214 - Small Image
 
W14214 - Large Image
 
W14214 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2-1/4
Diameter
1/4
Size
1/4 x 2-1/4
Descriptions
Product Type
Wedge Anchor
Long Description
Wedge Anchor, Steel, 2-1/4 in Length, Zinc Plated, Hex Head, 1-1/4 in Thread Length, 1/4 in Drill Size, Hex Drive, 0.03 lb
Features
Wedge Anchors can be Installed through the Fixture, Full Thread
Short Description
Wedge Anchor, Steel, 1/4 x 2-1/4 in, Zinc Plated
extra long description
DOTTIE W14214 1/4 X 2-1/4" Wedge An
Description
1/4'' X 2-1/4'' WEDGE ANCHOR
Special Features
Features: Wedge Anchors can be Installed through the Fixture, Full Thread
Additional Information
Head Type
Hex
Drill Size
1/4 in
Drive Type
Hex
package quantity
100 PK;600 CT
Thread Length
1-1/4
Thread Type
Full
included
Washer And Nut
Bolt Size
1/2 x 3-3/4
Thread Size
1/4-20
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
W14214
GTIN
00781002593027
UPC
781002593027
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Full Thread Wedge Anchor
Packaging
Weight
0.03 lb
Weight per each
0.037
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of W14214.
Jump To:

Similar Items

Similar items are close alternatives to W14214, though they may not be 100% alike.

Wedge Anchor, 2-1/4 In Length, Zinc Plated, 1/4 In Diameter, 3.5 LB
  • Our Part #: 6402J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6402J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($118.11) · 600 ($708.66) ·
6402J - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$118.11

Per 100

QTY:
Each
Add
1/4 X 2-1/4 Wedge Anchor
  • Our Part #: R7402
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: HDW
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
R7402 - Westex Wholesale

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat