W38500 - 3/8'' X 5'' Wedge Anchor

LH Dottie

  • $3.88 (Each)
  • $3.88 (Each)

  • $193.89 (Per 50)

  • $387.78 (Per 100)
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
W38500
Manufacturer
LH Dottie
Manufacturer's Part Number
W38500
Description
3/8'' X 5'' Wedge Anchor
Wedge Anchor, Steel, 5 In Length, Zinc Plated, Hex Head, 3-7/8 In Thread Length, 3/8 In Drill Size, Hex Drive, 0.16 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002593119 / 00781002593119
Weight per unit
0.151 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.88 (Each)
Carton
$193.89 (Per 50)
Resources
Images
 
 
W38500 - Small Image
 
W38500 - Large Image
 
W38500 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
3/8
Size
3/8 x 5
Length
5
Descriptions
Description
3/8'' X 5'' WEDGE ANCHOR
Product Type
Wedge Anchor
Long Description
Wedge Anchor, Steel, 5 in Length, Zinc Plated, Hex Head, 3-7/8 in Thread Length, 3/8 in Drill Size, Hex Drive, 0.16 lb
Features
Wedge Anchors can be Installed through the Fixture, Full Thread
Short Description
Wedge Anchor, Steel, 5 in, Zinc Plated
Special Features
Features: Wedge Anchors can be Installed through the Fixture, Full Thread
extra long description
DOTTIE W38500 3/8 X 5" Wedge Anchor
Additional Information
Head Type
Hex
Drive Type
Hex
package quantity
50 PK;300 CT
Thread Length
3-7/8
Drill Size
3/8
Bolt Size
3/8 x 2-1/4
Thread Size
3/8-16
Thread Type
Full
included
Washer And Nut
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
W38500
GTIN
00781002593119
UPC
781002593119
Taxonomies, Classifications, and Categories
Type
Full Thread Wedge Anchor
Category Description
ANCHORS & ANCHOR KITS
Packaging
Weight
0.16 lb
Weight per each
0.151
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of W38500.
Jump To:

Similar Items

Similar items are close alternatives to W38500, though they may not be 100% alike.

3/8X5 Rawl Stud
  • Our Part #: 7416
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Dewalt/Black & Decker
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.30) ·
7416 - Dewalt/Black & Decker

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.30

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat