WD0G - 3/16" Dia X 1-1/4 Wall Dog Kit Phillips Drive Head

LH Dottie

  • $36.81 (Each)
  • $36.81 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WD0G
Manufacturer
LH Dottie
Manufacturer's Part Number
WDOG
Description
3/16" Dia X 1-1/4 Wall Dog Kit Phillips Drive Head
Wall Dog Kit, Steel, 7.5 In Length, 3.5 In Width, 3/16 In Diameter, 1.67 LB
Slang Terms

Categories
Anchor and Fasteners - Anchors & Fasteners
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002313953 / 00781002313953
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.81 (Each)
Resources
Images
 
 
WD0G - Small Image
 
WD0G - Large Image
 
WD0G - Large Image
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
7.5 in
Width
3.5 in
Diameter
3/16 in
Size
3/16 x 1-1/4
Descriptions
Product Type
Wall Dog Kit
Long Description
Wall Dog Kit, Steel, 7.5 in Length, 3.5 in Width, 3/16 in Diameter, 1.67 lb
Short Description
Wall Dog Kit, Steel, 7.5 in, 3/16 in
Description
3/16" DIA X 1-1/4 WALL DOG KIT PHILLIPS DRIVE HEAD
Special Features
Features: No Second Step, Installs Directly through Fixture into Wallboard, Thread Design Prevents Spinning and Stripping, Installs Easily with a Screwdriver or Drill
Additional Information
package quantity
102 CT
Number of Pieces
100
Drive Type
Phillips
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WDOG
GTIN
00781002313953
UPC
781002313953
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Wall Dog Kit
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight
1.67 lb
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Wallboard, Plywood, Concrete, Hollow or Grout Filled Block, Brick and Plaster
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?