WD0GW - 3/16" Dia X 1-1/4 Wall Dog Kit Phillips Drive

LH Dottie

  • $39.01 (Each)
  • $39.01 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WD0GW
Manufacturer
LH Dottie
Manufacturer's Part Number
WDOGW
Description
3/16" Dia X 1-1/4 Wall Dog Kit Phillips Drive
Dottie Wdogw 3/16" Dia X 1-1/4 Wall
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
781002313960 / 00781002313960
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.01 (Each)
Resources
Images
 
 
WD0GW - Small Image
 
WD0GW - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/16 x 1-1/4
Descriptions
Description
3/16" DIA X 1-1/4 WALL DOG KIT PHILLIPS DRIVE
Product Type
3/16" Dia X 1-1/4 Wall Dog Kit Phillips Drive Includes
Long Description
DOTTIE WDOGW 3/16" Dia X 1-1/4 Wall
Special Features
Features: No Second Step, Installs Directly through Fixture into Wallboard, Thread Design Prevents Spinning and Stripping, Installs Easily with a Screwdriver or Drill
Additional Information
Number of Pieces
100
Drive Type
Phillips
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WDOGW
GTIN
00781002313960
UPC
781002313960
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Wall Dog Kit
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Wallboard, Plywood, Concrete, Hollow or Grout Filled Block, Brick and Plaster
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WD0GW.
Jump To:

Similar Items

Similar items are close alternatives to WD0GW, though they may not be 100% alike.

3/16" X 1-1/4" White Phillips Pan Head Wall Twister Kit
  • Our Part #: WTKWT
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WTKWT
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($37.62) ·
WTKWT - L.H. Dottie CO.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.62

Each

QTY:
Each
Add
Pan Head Phillips Wall Dog With Painted White Head
  • Our Part #: 2330J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 2330J
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($40.27) · 2,400 ($966.48) ·
2330J - Peco Fasteners, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.27

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat