WS12400 - 1/2 X 4" Wedge Anchors Full Thread Stainless

LH Dottie

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS12400
Manufacturer
LH Dottie
Manufacturer's Part Number
WS12400
Description
1/2 X 4" Wedge Anchors Full Thread Stainless
Full Thread Wedge Anchor, 1/2 X 4 In. Size, 1/2 In. Diameter, 4 In. Length, 1/2-13 In. Thread Size, 3-1/8 In. Thread Length, 13 Thread Per Inch, 1/2 In. Drill Size, Stainless Steel Material, 3/8 X 3-3/4 In. Bolt Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002703440 / 00781002703440
Weight per unit
0.262 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WS12400 - Small Image
 
WS12400 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
STAINLESS STEEL
Dimensions and Weight
Diameter
1/2
Size
1/2 x 4
Length
4
Descriptions
Product Type
1/2 X 4" Wedge Anchors Full Thread Stainless
extra long description
DOTTIE WS12400 1/2 X 4" Wedge Ancho
Description
1/2 X 4" WEDGE ANCHORS FULL THREAD STAINLESS
Long Description
Full Thread Wedge Anchor, 1/2 x 4 in. Size, 1/2 in. diameter, 4 in. length, 1/2-13 in. thread size, 3-1/8 in. thread length, 13 thread per inch, 1/2 in. drill size, Stainless Steel material, 3/8 x 3-3/4 in. bolt size
Special Features
Features: Corrosion Resistant, Stainless can be Mildly Magnetic
Additional Information
Drill Size
1/2
Thread Length
3-1/8
Bolt Size
3/8 x 3-3/4
Thread Size
1/2-13
Thread Type
Full
included
Washer And Nut
Manufacturer Information
Brand
L.H. Dottie CO.
Manufacturers Part Number
WS12400
GTIN
00781002703440
UPC
781002703440
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Full Thread Wedge Anchor
Packaging
Weight per each
0.262
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat