WS38234 - 3/8'' X 2-3/4'' SS Wedge Anchor

LH Dottie

  • $8.11 (Each)
  • $8.11 (Each)

  • $405.49 (Per 50)

  • $810.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WS38234
Manufacturer
LH Dottie
Manufacturer's Part Number
WS38234
Description
3/8'' X 2-3/4'' SS Wedge Anchor
Full Thread Wedge Anchor, 3/8 X 2-3/4 In. Size, 3/8 In. Diameter, 2-3/4 In. Length, 3/8-16 In. Thread Size, 1-5/8 In. Thread Length, 16 Thread Per Inch, 3/8 In. Drill Size, Stainless Steel Material, 1/4 X 1-3/4 In. Bolt Size
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162102 - Wedge anchors
UPC/GTIN
781002703228 / 00781002703228
Weight per unit
0.095 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.11 (Each)
Carton
$405.49 (Per 50)
Resources
Images
 
 
WS38234 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Length
2-3/4
Diameter
3/8
Size
3/8 x 2-3/4
Descriptions
Description
3/8'' X 2-3/4'' SS WEDGE ANCHOR
Product Type
3/8 X 2-3/4" Wedge Anchors Full Thread Stainless
extra long description
DOTTIE WS38234 3/8 X 2-3/4" Wedge A
Long Description
Full Thread Wedge Anchor, 3/8 x 2-3/4 in. Size, 3/8 in. diameter, 2-3/4 in. length, 3/8-16 in. thread size, 1-5/8 in. thread length, 16 thread per inch, 3/8 in. drill size, Stainless Steel material, 1/4 x 1-3/4 in. bolt size
Special Features
Features: Corrosion Resistant, Stainless can be Mildly Magnetic
Additional Information
Thread Length
1-5/8
Bolt Size
1/4 x 1-3/4
Drill Size
3/8
Thread Size
3/8-16
Thread Type
Full
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
WS38234
GTIN
00781002703228
UPC
781002703228
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Full Thread Wedge Anchor
Packaging
Weight per each
0.095
Carton
50
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat