ZA125 - 1/4'' X 1-1/4'' Zamac Alloy Anchor

LH Dottie

  • $0.87 (Each)
  • $0.87 (Each)

  • $87.07 (Per 100)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
ZA125
Manufacturer
LH Dottie
Manufacturer's Part Number
ZA125
Description
1/4'' X 1-1/4'' Zamac Alloy Anchor
Zamac Anchor, 1-1/4 In Length, Round Head, 1/4 In Drill Size, 0.02 LB
Slang Terms

Categories
Anchor and Fasteners - Anchors & Fasteners
Classification
Anchors & Anchor Kits
UNSPSC
31162107 - Nail expansion anchors
UPC/GTIN
781002593546 / 00781002593546
Weight per unit
0.023 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.87 (Each)
Carton
$87.07 (Per 100)
Resources
Images
 
 
ZA125 - Small Image
 
ZA125 - Large Image
 
ZA125 - Large Image
Features
Material
Zamac Alloy
Dimensions and Weight
Length
1-1/4
Diameter
1/4
Size
1/4 x 1-1/4
Descriptions
Product Type
Zamac Anchor
Long Description
Zamac Anchor, 1-1/4 in Length, Round Head, 1/4 in Drill Size, 0.02 lb
Features
Better Shear Resistance than Plastic Pin, Zamac Alloy with Carbon Steel Screw Drive, Fast and Easy to Install
Short Description
Zamac Anchor, Zamac Alloy, 1-1/4 in w/Steel Pins
extra long description
DOTTIE ZA125 1/4 X 1-1/4 Zamac Meta
Description
1/4'' X 1-1/4'' ZAMAC ALLOY ANCHOR
Special Features
Features: Better Shear Resistance than Plastic Pin, Zamac Alloy with Carbon Steel Screw Drive, Fast and Easy to Install
Additional Information
for use with
Concrete;Block;Brick;Stone;Light Duty Work
Head Type
Round
Drill Size
1/4 in
package quantity
100 PK;500 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
ZA125
GTIN
00781002593546
UPC
781002593546
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Zamac Anchor
Packaging
Weight
0.02 lb
Weight per each
0.023
Carton
100
Uses, Certifications, and Standards
Application
Concrete, Block, Brick, Stone, Light Duty Work
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with ZA125.
Jump To:

Frequently Purchased Together

These items are compatible and complement ZA125, providing enhanced or expanded functionality.

Fender Washer, Steel, Zinc Plated, 1/4 In (Id);1-1/4 In (Od) Diameter, 1/4 In In...
  • Our Part #: FENW14114
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: FENW14114
  • Manufacturer: L.H. Dottie CO.
  • Find: Similar Items
  • Pkg Sizes: 100 ($15.90) ·
FENW14114 - L.H. Dottie CO.

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$15.90

Per 100

QTY:
Each
Add
Ground Rod Clamp, 1 In Overall Length, Silicon Bronze (Body) Material, #10 to #1...
  • Our Part #: GRC3834
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GRC-3834
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($100.12) ·
GRC3834 - Nsi Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$400.49

Per 100

QTY:
Each
Add

* All prices subject to change.

false