ZA150 - 1/4'' X 1-1/2'' Zamac Alloy Anchor

LH Dottie

  • $0.92 (Each)
  • $0.92 (Each)

  • $91.81 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZA150
Manufacturer
LH Dottie
Manufacturer's Part Number
ZA150
Description
1/4'' X 1-1/2'' Zamac Alloy Anchor
Zamac Anchor, 1-1/2 In Length, Round Head, 1/4 In Drill Size, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162107 - Nail expansion anchors
UPC/GTIN
781002593560 / 00781002593560
Weight per unit
0.027 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.92 (Each)
Carton
$91.81 (Per 100)
Resources
Images
 
 
ZA150 - Small Image
 
ZA150 - Large Image
 
ZA150 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zamac Alloy
Dimensions and Weight
Size
1/4 X 1-1/2
Length
1-1/2
Diameter
1/4
Descriptions
Product Type
Zamac Anchor
Long Description
Zamac Anchor, 1-1/2 in Length, Round Head, 1/4 in Drill Size, 0.03 lb
Features
Better Shear Resistance than Plastic Pin, Zamac Alloy with Carbon Steel Screw Drive, Fast and Easy to Install
Short Description
Zamac Anchor, Zamac Alloy, 1-1/2 in w/Steel Pins
extra long description
DOTTIE ZA150 1/4 X 1-1/2 Zamac Meta
Description
1/4'' X 1-1/2'' ZAMAC ALLOY ANCHOR
Special Features
Features: Better Shear Resistance than Plastic Pin, Zamac Alloy with Carbon Steel Screw Drive, Fast and Easy to Install
Additional Information
Head Type
Round
for use with
Concrete;Block;Brick;Stone;Light Duty Work
Drill Size
1/4 in
package quantity
100 PK;500 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
ZA150
GTIN
00781002593560
UPC
781002593560
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Zamac Anchor
Packaging
Weight
0.03 lb
Weight per each
0.027
Carton
100
Uses, Certifications, and Standards
Application
Concrete, Block, Brick, Stone, Light Duty Work
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat