ZA200 - 1/4'' X 2'' Zamac Alloy Anchor

LH Dottie

  • $1.28 (Each)
  • $1.28 (Each)

  • $127.95 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZA200
Manufacturer
LH Dottie
Manufacturer's Part Number
ZA200
Description
1/4'' X 2'' Zamac Alloy Anchor
Drive Pin Anchor, 1/4 Inch Anchor Size; 1/4 Inch Drill Size; 2 Inch Anchor Length; Zamac Material; L H Dottie[R] Brand; Za Model
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162107 - Nail expansion anchors
UPC/GTIN
781002593584 / 00781002593584
Weight per unit
0.0315 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Carton
$127.95 (Per 100)
Resources
Images
 
 
ZA200 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zamac Alloy
Dimensions and Weight
Size
1/4 X 2
Length
2
Diameter
1/4
Descriptions
Long Description
Drive Pin Anchor, 1/4 Inch Anchor Size; 1/4 Inch Drill Size; 2 Inch Anchor Length; Zamac Material; L H Dottie[R] Brand; Za Model
Product Type
1/4 X 2 Zamac Metal Anchors W/ Steel Pins
Description
1/4'' X 2'' ZAMAC ALLOY ANCHOR
extra long description
DOTTIE ZA200 1/4 X 2 Zamac Metal An
Special Features
Features: Better Shear Resistance than Plastic Pin, Zamac Alloy with Carbon Steel Screw Drive, Fast and Easy to Install
Additional Information
Head Type
FLAT
Drill Size
1/4
Manufacturer Information
Manufacturers Part Number
ZA200
Brand
LH DOTTIE
GTIN
00781002593584
UPC
781002593584
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Zamac Anchor
Packaging
Weight per each
0.0315
Carton
100
Uses, Certifications, and Standards
Application
Concrete, Block, Brick, Stone, Light Duty Work
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat