ZAS125 - 1/4'' X 1-1/4'' Zamac Alloy Anchor

LH Dottie

  • $0.82 (Each)
  • $0.82 (Each)

  • $81.91 (Per 100)

In-Stock: 6,435 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZAS125
Manufacturer
LH Dottie
Manufacturer's Part Number
ZAS125
Description
1/4'' X 1-1/4'' Zamac Alloy Anchor
Zamac Anchor, 1-1/4 In Length, Round Head, 1/4 In Drill Size, Phillips Drive, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162107 - Nail expansion anchors
UPC/GTIN
781002593621 / 00781002593621
Weight per unit
0.023 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.82 (Each)
Carton
$81.91 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6,435
Resources
Images
 
 
ZAS125 - Large Image
 
ZAS125 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zamac Alloy
Dimensions and Weight
Diameter
1/4
Length
1-1/4
Size
1/4 x 1-1/4
Descriptions
Description
1/4'' X 1-1/4'' ZAMAC ALLOY ANCHOR
Extra Long Description
DOTTIE ZAS125 1/4 X 1-1/4 Zamac Met
Features
Unique, One-Step Drive Anchor, Zamac Alloy with Carbon Steel Screw Drive, Removable Screw
Long Description
Zamac Anchor, 1-1/4 in Length, Round Head, 1/4 in Drill Size, Phillips Drive, 0.02 lb
Product Type
Zamac Anchor
Short Description
Zamac Anchor, Zamac Alloy, 1-1/4 in w/Steel Pins
Special Features
Features: Unique, One-Step Drive Anchor, Zamac Alloy with Carbon Steel Screw Drive, Removable Screw
Additional Information
Drill Size
1/4 in
Drive Type
Phillips
For Use With
Concrete;Block;Brick;Stone
Head Type
Round
Package Quantity
100 PK;500 CT
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
ZAS125
GTIN
00781002593621
UPC
781002593621
Taxonomies, Classifications, and Categories
Category Description
ANCHORS & ANCHOR KITS
Type
Zamac Anchor
Packaging
Weight
0.02 lb
Weight per each
0.023
Carton
100
Uses, Certifications, and Standards
Application
Concrete, Block, Brick, Stone
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,435

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Phoenix
3,080 View Store

* All prices subject to change.

Begin Live Chat