ZAS150 - 1/4'' X 1-1/2'' Zamac Alloy Anchor

LH Dottie

  • $0.71 (Each)
  • $0.71 (Each)

  • $70.62 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZAS150
Manufacturer
LH Dottie
Manufacturer's Part Number
ZAS150
Description
1/4'' X 1-1/2'' Zamac Alloy Anchor
Zamac Anchor, 1/4 In. Diameter, 1-1/2 In. Length, 1/4 In. Drill Size, Flat Head Type, Zamac Alloy Material, Carbon Steel Screw Material, Phillips Drive Type
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Anchors & Anchor Kits
UNSPSC
31162107 - Nail expansion anchors
UPC/GTIN
781002593638 / 00781002593638
Weight per unit
0.026 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.71 (Each)
Carton
$70.62 (Per 100)
Resources
Images
 
 
ZAS150 - Small Image
 
ZAS150 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zamac Alloy
Dimensions and Weight
Length
1-1/2
Diameter
1/4
Size
1/4 X 1-1/2
Descriptions
extra long description
DOTTIE ZAS150 1/4 X 1-1/2 Zamac Met
Description
1/4'' X 1-1/2'' ZAMAC ALLOY ANCHOR
Long Description
Zamac Anchor, 1/4 in. diameter, 1-1/2 in. length, 1/4 in. drill size, Flat head type, Zamac Alloy material, Carbon Steel screw material, Phillips drive type
Special Features
Features: Unique, One-Step Drive Anchor, Zamac Alloy with Carbon Steel Screw Drive, Removable Screw
Product Type
1/4 X 1-1/2 Zamac Metal Anchors W/ Removable Steel Pi
Additional Information
Drill Size
1/4
Head Type
FLAT
Drive Type
Phillips
Manufacturer Information
Manufacturers Part Number
ZAS150
Brand
LH DOTTIE
GTIN
00781002593638
UPC
781002593638
Taxonomies, Classifications, and Categories
Type
Zamac Anchor
Category Description
ANCHORS & ANCHOR KITS
Packaging
Weight per each
0.026
Carton
100
Uses, Certifications, and Standards
Application
Concrete, Block, Brick, Stone
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat